Shop All Bolt & Screw Extractors
B & A
Screw Extractor Bit, LH, 1/8 In, 2 3/4 In L
Mfr # LHSP-1
Zoro # G0315217
product price: $3.50
/ea
$3.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Left Hand
- For Removing Studs, Bolts, Screws Yes
- Drill Size (In.) 1/8
- Material Steel
- Application Used For Removing Broken Bolts, Easy Outs, Threaded Fasteners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B & A
- MFR # LHSP-1
- Zoro # G0315217
- Country of Origin United States
- Category Bolt & Screw Extractors
Dimensions
Drill Size (In.) | 1/8 |
Overall Length (In.) | 2-3/4 |
Overall Length | 2 3/4 in |
Drill Size | 1/8 in |
Details
Item | Screw Extractor Drill Bit |
Type | Left Hand |
For Removing Studs, Bolts, Screws | Yes |
Material | Steel |
Application | Used For Removing Broken Bolts, Easy Outs, Threaded Fasteners |
Impact Rated | No |
Extractor Type | Left-Hand Screw Extractor Drill Bit |
Material - Machining | Carbide Tipped |
Drive Type | Round Shank |
Shop By | Closeouts |
Description
Screw Extractor Drill Bit, Extractor Type Left-Hand Screw Extractor Drill Bit, Drill Size 1/8 in, Material - Machining Carbide Tipped, Overall Length 2 3/4 in, Drive Type Round Shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 2" Stroke Straight Air Chipping Hammer 2600 bpm (CP9373-2R)
- RUBBERMAID COMMERCIAL Ashtray, Sable (GRFG3975M3SBLE)
- DEWALT Drill Bit, 3/8 in. x 12 in., Carbide (01332-PWR)
- YG-1 TOOL CO Square End Mill, Double End, 1/2", HSS (11071)
- CLEVELAND Screw Extractor 192 Cleveland #6 (Drill Size 13/32") (C53656)
- DRILL AMERICA #6 Carbon Steel Screw Extractor (DEWEZ6)
- DRILL AMERICA #5 Carbon Steel Screw Extractor (DEWEZ5)
- DRILL AMERICA #5 Carbon Steel Straight Flute Screw Extractor (DEWEZSF5)
- TE-CO Driver Studs, Blk Oxide, 1/4"X7-1/2", PK2 (40313)
- ALDEN Drill/Extractor Tool, 1/4 In Size/Cap (2507P)
- CENTURY DRILL & TOOL Screw Extractor Set, 6pc, Square Flute #1, #2, #3, #4, #5 and #6 (73214)
- B & A Bolt & Screw Extractors