Shop All Masonry Drill Bits
B & A
Masonry Drill Bit 7/8" x 24"L, Round
Mfr # SM-411
Zoro # G1422321
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Round
- Shank Size 1/2 in
- Decimal Equivalent 0.875
- Drilling Length 4 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B & A
- MFR # SM-411
- Zoro # G1422321
- Country of Origin United States
- Category Masonry Drill Bits
Dimensions
Shank Size | 1/2 in |
Drilling Length | 4 in |
Overall Length | 24 in |
Maximum Drilling Depth | 4 in |
Bit Dia. | 7/8" |
Drill Bit Size | 7/8 in |
Shank Size (In.) | 1/2 |
Shank Diameter | 1/2 in |
Overall Length (In.) | 24 |
Description
Masonry Drill Bit, Straight, 7/8 in Drill Bit Size, 24 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 4 in, Shank Diameter 1/2 in, Number of Cutter Heads 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL 2-Tool Combo Kit (2896-22)
- CRESCENT NICHOLSON 6" Mill Single Cut Smooth File (08416NN)
- WRIGHT Wrench Set, Standard, Steel, SAE, 14 Tools (714)
- LINK HANDLES Ball Pein Hammer Handle, 2 oz., 10" (65530GRA)
- B & A Masonry Drill Bit 1-1/2" x 36"L, Round (SM-516)
- B & A Masonry Drill Bit 3/4" x 24"L, Round (SM-409)
- B & A Masonry Drill Bit 3/4" x 36"L, Round (SM-509)
- B & A Masonry Drill Bit 1-1/4" x 24"L, Round (SM-414)
- B & A Masonry Drill Bit 5/8" x 24"L, Round (SM-407)
- MIDWEST FASTENER 3/16" x 4-1/2" Steel Concrete Drill Bits 10PK (63513)
- DRILLCO 1/2 X 18, SDS PLUS DRILL - 1700A (170A13218)
- B & A Masonry Drill Bits