Shop All Masonry Drill Bits
B & A
Masonry Drill Bit 5/8" x 48"L, Round
Mfr # SMS-29
Zoro # G2769277
original price:
$61.29
9% off
$55.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Round
- Shank Size 1/2 in
- Decimal Equivalent 0.625
- Drilling Length 16 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B & A
- MFR # SMS-29
- Zoro # G2769277
- UPC # 094706095392
- Country of Origin United States
- Category Masonry Drill Bits
Dimensions
Shank Size | 1/2 in |
Drilling Length | 16 in |
Overall Length | 48 in |
Flute Length | 16 in |
Maximum Drilling Depth | 16 in |
Drill Bit Size | 5/8 in |
Bit Dia. | 5/8" |
Shank Size (In.) | 1/2 |
Shank Diameter | 1/2 in |
Overall Length (In.) | 48 |
Description
Masonry Drill Bit, Straight, 5/8 in Drill Bit Size, 48 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 16 in, Shank Diameter 1/2 in, Number of Cutter Heads 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA TOOLS AUGER DRAIN 3/8""X50' ACE (20500)
- DRILL AMERICA 9/16"-18 HSS Plug Tap and 33/64" HSS 1/2" Shank Drill Bit (POU9/16-18)
- BOSCH 4-Cutter Hammer Drill Bit 5/32" x 4.000"L, SDS Plus (HCFC2000)
- MILWAUKEE TOOL M18 Redlithium 18V High Output Hd12.0 12 Ah Battery (ML48-11-1812)
- B & A Masonry Drill Bit 1-1/4" x 24"L, Round (SM-414)
- B & A Masonry Drill Bit 5/8" x 24"L, Round (SM-407)
- B & A Masonry Drill Bit 3/4" x 24"L, Round (SM-409)
- B & A Masonry Drill Bit 1-1/2" x 36"L, Round (SM-516)
- B & A Masonry Drill Bit 3/4" x 36"L, Round (SM-509)
- B & A Masonry Drill Bit 7/8" x 24"L, Round (SM-411)
- DRILLCO 1" X 21 SDS-MAX Masonry Drill (174F16421)
- B & A Masonry Drill Bits