Shop All Masonry Drill Bits
B & A
Masonry Drill Bit 5/8" x 24"L, Round
Mfr # SM-407
Zoro # G1738301
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Shape Round
- Shank Size 1/2 in
- Decimal Equivalent 0.625
- Drilling Length 16 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B & A
- MFR # SM-407
- Zoro # G1738301
- Country of Origin United States
- Category Masonry Drill Bits
Dimensions
Shank Size | 1/2 in |
Drilling Length | 16 in |
Overall Length | 24 in |
Flute Length | 16 in |
Maximum Drilling Depth | 16 in |
Bit Dia. | 5/8" |
Drill Bit Size | 5/8 in |
Shank Size (In.) | 1/2 |
Shank Diameter | 1/2 in |
Overall Length (In.) | 24 |
Description
Masonry Drill Bit, Straight, 5/8 in Drill Bit Size, 24 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 16 in, Shank Diameter 1/2 in, Number of Cutter Heads 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER HSS-E-PM machine thread formers, TC420-M14X1.25-L6-WW60AD, thread prof (TC420-M14X1.25-L6-WW60AD)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #37 (44307)
- STANLEY Wood Handle Scratch Awl, Tip Size 3/16 in, Overall Length 6 1/16 in, Red (69-122)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #27 (C23187)
- B & A Masonry Drill Bit 3/4" x 36"L, Round (SM-509)
- B & A Masonry Drill Bit 1-1/4" x 24"L, Round (SM-414)
- B & A Masonry Drill Bit 1-1/2" x 36"L, Round (SM-516)
- B & A Masonry Drill Bit 3/4" x 24"L, Round (SM-409)
- B & A Masonry Drill Bit 7/8" x 24"L, Round (SM-411)
- WESTWARD Masonry Drill Bit, Dia. 1-1/2 In. (22UV43)
- MILWAUKEE TOOL 1/2 in. x 18 in. Straight Shank Rebar Cutter (48-20-6775)
- B & A Masonry Drill Bits