Shop All Masonry Drill Bits
B & A
Masonry Drill Bit 3/4" x 24"L, Round
Mfr # SM-409
Zoro # G2774651
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Round
- Shank Size 1/2 in
- Decimal Equivalent 0.75
- Drilling Length 16 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B & A
- MFR # SM-409
- Zoro # G2774651
- Country of Origin United States
- Category Masonry Drill Bits
Dimensions
Shank Size | 1/2 in |
Drilling Length | 16 in |
Overall Length | 24 in |
Maximum Drilling Depth | 16 in |
Bit Dia. | 3/4" |
Drill Bit Size | 3/4 in |
Shank Size (In.) | 1/2 |
Shank Diameter | 1/2 in |
Overall Length (In.) | 24 |
Description
Masonry Drill Bit, Straight, 3/4 in Drill Bit Size, 24 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 16 in, Shank Diameter 1/2 in, Number of Cutter Heads 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 71.75-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (390506)
- LARSEN SUPPLY CO Larsen Supply 225154 0.75 ft. x 1429 in. non-Stick Thread Tape - Blue (225154)
- DIABLO Carbide Grit Jig Saw Blades Deliver Xtrm (DJT130RF)
- CRAFTSMAN Pliers, 3PC Line Clamp Pliers (CMMT14142)
- B & A Masonry Drill Bit 1-1/2" x 36"L, Round (SM-516)
- B & A Masonry Drill Bit 3/4" x 36"L, Round (SM-509)
- B & A Masonry Drill Bit 7/8" x 24"L, Round (SM-411)
- B & A Masonry Drill Bit 5/8" x 24"L, Round (SM-407)
- B & A Masonry Drill Bit 1-1/4" x 24"L, Round (SM-414)
- DRILL AMERICA 5/8"x18" Carbide Tipped Masonry Drill Bit (DAM18X5/8)
- CENTURY DRILL & TOOL SDS Max Drill Bit, 3/4x17x21 in., 4-Cutter (83706)
- B & A Drill Bits