Shop All Masonry Drill Bits
B & A
Masonry Drill Bit 1-1/4" x 24"L, Round
Mfr # SM-414
Zoro # G1562041
product price: $50.69
/ea
$50.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Round
- Shank Size 1/2 in
- Decimal Equivalent 1.25
- Drilling Length 4 1/2 in
- For Use With Regular Drill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B & A
- MFR # SM-414
- Zoro # G1562041
- Country of Origin United States
- Category Masonry Drill Bits
Dimensions
Shank Size | 1/2 in |
Drilling Length | 4 1/2 in |
Overall Length | 24 in |
Maximum Drilling Depth | 4 1/2 in |
Bit Dia. | 1-1/4" |
Drill Bit Size | 1 1/4 in |
Shank Size (In.) | 1/2 |
Shank Diameter | 1/2 in |
Overall Length (In.) | 24 |
Description
Masonry Drill Bit, Straight, 1 1/4 in Drill Bit Size, 24 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 4 1/2 in, Shank Diameter 1/2 in, Number of Cutter Heads 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/2 in. HOLE DOZER Bi-Metal Hole Saw (Bulk) (49-56-5150)
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, 3/4-10 (2288-12)
- VESSEL Precision Bit Wing-Shank 4mm, +0x2, PK10 (D73P0252040)
- FREUD Conical Scoring, 200mm (LI25M47PE3)
- B & A Masonry Drill Bit 7/8" x 24"L, Round (SM-411)
- B & A Masonry Drill Bit 3/4" x 24"L, Round (SM-409)
- B & A Masonry Drill Bit 1-1/2" x 36"L, Round (SM-516)
- B & A Masonry Drill Bit 5/8" x 24"L, Round (SM-407)
- B & A Masonry Drill Bit 3/4" x 36"L, Round (SM-509)
- IRWIN Masonry Drill Bit, 1/4x8x12in (326007)
- MILWAUKEE TOOL 27/32 in. x 17 in. x 21 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3942)
- B & A Masonry Drill Bits