Shop All Masonry Drill Bits
B & A
Masonry Drill Bit 1-1/2" x 36"L, Round
Mfr # SM-516
Zoro # G1869122
product price: $47.39
/ea
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Round
- Shank Size 1/2 in
- Decimal Equivalent 1.5
- Drilling Length 4 1/2 in
- For Use With Regular Drill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B & A
- MFR # SM-516
- Zoro # G1869122
- UPC # 094706095538
- Country of Origin United States
- Category Masonry Drill Bits
Dimensions
Shank Size | 1/2 in |
Drilling Length | 4 1/2 in |
Overall Length | 36 in |
Maximum Drilling Depth | 4 1/2 in |
Drill Bit Size | 1 1/2 in |
Bit Dia. | 1-1/2" |
Shank Size (In.) | 1/2 |
Shank Diameter | 1/2 in |
Overall Length (In.) | 36 |
Description
Masonry Drill Bit, Straight, 1 1/2 in Drill Bit Size, 36 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 4 1/2 in, Shank Diameter 1/2 in, Number of Cutter Heads 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/2" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (D/A3F1-1/2)
- AMSCOPE High Precision 4 1/4 in. Straight Fine Point Tweezers (TW-056)
- BOSCH Planer Blade, PK2 (PA1208)
- URREA SAE colored nut driver, Set of 6 Pieces (9200B)
- B & A Masonry Drill Bit 7/8" x 24"L, Round (SM-411)
- B & A Masonry Drill Bit 3/4" x 24"L, Round (SM-409)
- B & A Masonry Drill Bit 5/8" x 24"L, Round (SM-407)
- B & A Masonry Drill Bit 1-1/4" x 24"L, Round (SM-414)
- B & A Masonry Drill Bit 3/4" x 36"L, Round (SM-509)
- MIDWEST FASTENER 1/4" x 4-1/2" Steel Concrete Drill Bits (51236)
- BOSCH Fast Spiral 5/8In x 4In x 6In (BM2017)
- B & A Drill Bits