Shop All Straight Flute Drill Bits
This Product is Discontinued
B & A
Hard Steel Drill Bit Set, RH, 3/16-3/8, 4pc (Discontinued)
Mfr # SP-123
Zoro # G0479771
This Product is Discontinued
Key Features
- Drill Bit Grouping Drill Bit Set
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 3/16"- 3/8"
- Drill Bit Point Angle 120 Degrees
- Decimal Equivalent 0.3750
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B & A
- MFR # SP-123
- Zoro # G0479771
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/16"- 3/8" |
Shank Dia. | 3/16 in to 3/8 in |
Overall Length | 3 in to 6 in |
Sizes Included | 3/16", 1/4", 5/16", 3/8" |
Drill Bit Sizes Included | 1/4 in, 3/16 in, 3/8 in |
Drill Length Class | Jobber Length |
Largest Drill Bit Size | 3/8 in |
Smallest Drill Bit Size | 1/4 in |
Description
Straight Flute Drill Bit Set, Number of Drill Bits 4, 120 Degrees Drill Bit Point Angle, Carbide Tipped, Bright (Uncoated), Drill Bit Sizes Included 1/4 in, 3/16 in, 3/8 in, 5/16 in, Fractional Inch, Drill Bit Point Type Conventional Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.