Shop All Straight Flute Drill Bits
This Product is Discontinued
B & A
Hard Steel Drill Bit, RH, 1/4 In, 4 In L (Discontinued)
Mfr # SP-6
Zoro # G2303174
This Product is Discontinued
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 120 Degrees
- Decimal Equivalent 0.25
- Drill Bit Material Carbide-Tipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B & A
- MFR # SP-6
- Zoro # G2303174
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/4 in |
Shank Dia. | 1/4 in |
Overall Length | 4 in |
Fractional Size (In.) | 1/4 |
Drill Length Class | Jobber Length |
Description
Straight Flute Drill Bit, Drill Bit Size 1/4 in, 120 Degrees Drill Bit Point Angle, Material - Machining Carbide Tipped, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.25, Fractional Inch, Split Point Drill Bit Point Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.