Shop All Bell Hanger Drill Bits
This Product is Discontinued
B & A
Bellhanger Bit, 3/8 In, 48 In L, 3/8 Shank (Discontinued)
Mfr # BH-3848
Zoro # G3476042
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Size 3/8 in
- Application Designed for Making Holes and Wire Fishing for All Electrical, Telephone, Security Alarm Systems, Structured Wire and Other Small Wire Installations
- Shank Size 3/8 in
- Drill Bit Material Carbide-Tipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B & A
- MFR # BH-3848
- Zoro # G3476042
- UPC # 094706095347
- Country of Origin United States
- Category Bell Hanger Drill Bits
Dimensions
Drill Bit Size | 3/8 in |
Shank Size | 3/8 in |
Shank Dia. | 3/8" |
Length | 48" |
Overall Length | 48 in |
Dia. | 3/8" |
Maximum Drilling Depth | 45 in |
Shank Diameter | 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Application | Designed for Making Holes and Wire Fishing for All Electrical, Telephone, Security Alarm Systems, Structured Wire and Other Small Wire Installations |
Drill Bit Material | Carbide-Tipped |
Drill Style | Installer |
Cutting Edge | 90 Degrees |
Item | Wood Drilling Bit |
Features | Hole Provided in Flute Connects Wire To Bit for Purposes of Pulling Wire Through Walls, Carbide Tips Create Both Longer Life and Cleaner, Smoother Holes in All Types of Material |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | Straight |
Series | BH |
Measurement System | Fractional Inch |
Material - Machining | Carbide Tipped |
Primary Material Application | Concrete, Masonry, Metal Lath, Stucco, Wood |
Decimal Equivalent | 0.375 |
Description
Wood Drilling Bit, Carbide Tipped, Bright (Uncoated), 3/8 in, 48 in Overall Length, Straight, Shank Diameter 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.