Shop All Disposable Gloves
Azusa Safety
Premium Nitrile Disposable Gloves, 6 mil, Powder-Free, Fully Textured, S, 100 PK, Black
Mfr # ND6020
Zoro # G900725659
original price:
$20.49
22% off
new price: $15.79
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size Small
- Color Black
- Disposable Glove Material Nitrile
- Palm Thickness 6 mil
- Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azusa Safety
- MFR # ND6020
- Zoro # G900725659
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Glove Size | Small |
Size | S |
Length | 9.5" |
Details
Item | Fully Textured Disposable Gloves |
Color | Black |
Disposable Glove Material | Nitrile |
Palm Thickness | 6 mil |
Material | Nitrile |
Powdered/Powder Free | Powder-Free |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Standards | ASTM 6319-00, EN455 Parts 1 and 2, US FDA 21 CFR 177.2600 |
Series | ND6020 |
Thickness | 6.0 Mil |
Cuff | Beaded Cuff |
Description
6-MIL PREMIUM BLACK NITRILE GLOVES | FULLY-TEXTURED | POWDER-FREE | LATEX-FREE | SIZE: S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESS Impact & Heat Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens (740-0536)
- LAKELAND Suit, C4T400Y, ChemMax, Chemical, X-Large, Yellow (C4T400Y-XL)
- ZORO SELECT Traffic Cone, Standard Shape, PVC, 18 in H, Orange, One Reflective Stripe (6FHA0)
- BRADLEY Inlet/Drain Fitting, Painted (111-039)
- AZUSA SAFETY Premium Nitrile Disposable Gloves, 6 mil, Powder-Free, Fully Textured, L, 100 PK, Black (ND6020)
- AZUSA SAFETY Premium Nitrile Disposable Gloves, 6 mil, Powder-Free, Fully Textured, XL, 100 PK, Black (ND6020)
- AZUSA SAFETY Premium Nitrile Disposable Gloves, 6 mil, Powder-Free, Fully Textured, M, 100 PK, Black (ND6020)
- AZUSA SAFETY 4-mil Powder-Free Black Nitrile Exam Gloves, Textured Fingertips, Medium, 100 Pack (ND4020)
- AZUSA SAFETY 4-mil Powder-Free Black Nitrile Exam Gloves, Textured Fingertips, Large, 100 Pack (ND4020)
- AZUSA SAFETY 4-mil Powder-Free Black Nitrile Exam Gloves, Textured Fingertips, XL, 100 Pack (ND4020)
- SAS SAFETY Derma-Pro, Nitrile Disposable Gloves, 4.5 mil Palm , Nitrile, Powder-Free, XL, 100 PK, Black (SA66544)
- Azusa Safety Disposable Gloves