Shop All Disposable Gloves
Azusa Safety
Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, 200 PK, Blue
Mfr # ND3000-XL
Zoro # G210189936
$14.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size X-Large
- Color Blue
- Disposable Glove Material Nitrile
- Material Nitrile
- Palm Thickness 3 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azusa Safety
- MFR # ND3000-XL
- Zoro # G210189936
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | XL |
Glove Size | X-Large |
Length | 9-1/2 in |
Details
Item | Nitrile Disposable Gloves |
Color | Blue |
Disposable Glove Material | Nitrile |
Material | Nitrile |
Palm Thickness | 3 mil |
Powdered/Powder-Free | Powder-Free |
Standards | ASTM 6319-10 |
Sterile/Non-Sterile | Non-Sterile |
Features | textured finger tips |
Texture Location | Fingertips |
Description
- •Powder-free nitrile material
- •Textured finger tips and beaded cuffs
- •Ambidextrous
- •Better chemical barriers than latex gloves
- •latex free, safeguards against adverse allergic reactions
- •Single use, non-sterile
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coverall, Chest 42In., Blue (CT10PB RG 42)
- BON TOOL Bon 14-384 Protective Rain Suit, Small (14-384)
- BOSS GLOVE BLADE DEF GRY L (7001L)
- NMC Symbol, Imo13, Fire Alarm, 6 in Height, 6 in Width, Glow Vinyl Laminated (IMO103P)
- AZUSA SAFETY Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, S, 200 PK, Blue (ND3000-S)
- AZUSA SAFETY Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, M, 200 PK, Blue (ND3000-M)
- AZUSA SAFETY Premium Nitrile Disposable Gloves, 6 mil, Powder-Free, Fully Textured, XL, 100 PK, Black (ND6020)
- AZUSA SAFETY Premium Nitrile Disposable Gloves, 6 mil, Powder-Free, Fully Textured, L, 100 PK, Black (ND6020)
- AZUSA SAFETY Premium Nitrile Disposable Gloves, 6 mil, Powder-Free, Fully Textured, M, 100 PK, Black (ND6020)
- AZUSA SAFETY 4-mil Powder-Free Black Nitrile Exam Gloves, Textured Fingertips, Medium, 100 Pack (ND4020)
- MCR SAFETY SensaTouch, Disposable Medical Grade Gloves, 5 mil Palm, Natural Rubber Latex, Powder-Free, XL (5045XL)
- Azusa Safety Disposable Gloves