Shop All Mechanics Gloves
Azusa Safety
Mechanics Gloves, M, Black/Red
Mfr # KX03
Zoro # G7805100
product price: $11.69
/pr
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azusa Safety
- MFR # KX03
- Zoro # G7805100
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | M |
Details
Item | Mechanics Gloves |
Color | Black/Red |
Description
Mechanics Gloves,Onyx,M,PR, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Spill Kit, Bag, Chemical/Hazmat, 6" H (SPKHZ-TRK)
- BRADY Floor Tape, Purple, 2 inx100 ft, Roll (170006)
- HY-KO Number House 4 Alum 3In Black (DC-3/4)
- EPSON Label Cartridge, Black on Green, Labels/Roll: Continuous (212BGPX)
- AZUSA SAFETY Mechanics Gloves, L, Black/Red (KX03)
- AZUSA SAFETY Mechanics Gloves, S, Black/Red (KX03)
- AZUSA SAFETY Mechanics Gloves, S, Black/Gray/Red (KX01)
- AZUSA SAFETY Mechanics Gloves, L, Black/Red (KX05)
- AZUSA SAFETY Mechanics Gloves, L, Black/Red (KX02A)
- AZUSA SAFETY Mechanics Gloves, L, Black/Red (KX03A)
- TILLMAN Mechanics Gloves, M, Black/White, Spandex/Nylon (1470M)
- Azusa Safety Gloves & Hand Protection