Shop All Mechanics Gloves
Azusa Safety
Mechanics Gloves, L, Black/Red
Mfr # KX03
Zoro # G7805259
$11.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azusa Safety
- MFR # KX03
- Zoro # G7805259
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | L |
Details
Item | Mechanics Gloves |
Color | Black/Red |
Description
Mechanics Gloves,Onyx,L,PR, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Hot Water Return, 2 In.H (73902)
- HOSS BOOT CO Hoss Mens Bronc Black 4x4 High Abrasion (60145)
- CONDOR Flammable Cabinet, Standard, 24 gal., 65" H (491M67)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104340)
- AZUSA SAFETY Mechanics Gloves, M, Black/Red (KX03)
- AZUSA SAFETY Mechanics Gloves, S, Black/Red (KX03)
- AZUSA SAFETY Mechanics Gloves, XL, Black/Red (KX02A)
- AZUSA SAFETY Mechanics Gloves, L, Black/Red (KX03A)
- AZUSA SAFETY Mechanics Gloves, M, Black/Red (KX02A)
- AZUSA SAFETY Mechanics Gloves, L, Black/Red (KX05)
- BDG Mechanics Gloves, M ( 8 ), Black/Blue (20-1-10603N-M)
- Azusa Safety Gloves & Hand Protection