Shop All Traffic Safety Vests and Apparel
Azusa Safety
Economy Hi-Vis ANSI/ISEA Type R Class 2 Mesh Vest w/2" Reflective Tape & 2 Pockets, XL
Mfr # SVGZ2
Zoro # G500418302
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class Type R, Class 2
- Color Hi-Vis Lime
- High Visibility Yes
- Material Polyester
- Closure Type Hook and Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azusa Safety
- MFR # SVGZ2
- Zoro # G500418302
- UPC # 818187012279
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | X-Large |
Details
ANSI Class | Type R, Class 2 |
Color | Hi-Vis Lime |
High Visibility | Yes |
Material | Polyester |
Item | Hi-Vis Mesh Vest |
Closure Type | Hook and Loop |
Total Number of Pockets | 2 |
Description
ANSI 107-2015, Type R, Class 2, Mesh Vest, 2 Pocket, Color-Lime, Size-XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS 36 Piece 5MM 3/16 Inch (Letters: A-Z) (Numbers: 0-8) Professional Letter & Number Punch Stamp Set (STAMPSET316)
- TR INDUSTRIAL Class 2 High Visibility 5-Point Breakaway Safety Vest, Large, 5-pk (TR5PBA-L-5PK)
- VNM SIGNMAKER Label Tape, Red, Labels/Roll: Continuous (VNMRD-3102)
- MSA SAFETY Calibration Gas, 100L, Oxygen (479857)
- AZUSA SAFETY Economy Hi-Vis ANSI/ISEA Type R Class 2 Mesh Vest w/2" Reflective Tape & 2 Pockets, 3XL (SVGZ2)
- AZUSA SAFETY Economy Hi-Vis ANSI/ISEA Type R Class 2 Mesh Vest w/2" Reflective Tape & 2 Pockets, L (SVGZ2)
- AZUSA SAFETY Economy Hi-Vis ANSI/ISEA Type R Class 2 Mesh Vest w/2" Reflective Tape & 2 Pockets, 2XL (SVGZ2)
- AZUSA SAFETY Economy Hi-Vis ANSI/ISEA Type R Class 2 Mesh Vest w/2" Reflective Tape & 2 Pockets, M (SVGZ2)
- AZUSA SAFETY Hi-Visibility ANSI Lime/Orange Mesh Vest, Zip Closure, Inside Pocket, L/XL (MTTVL)
- CONDOR Safety Vest, Yellow/Green, S, Hook-and-Loop (491R87)
- ERGODYNE Orange Type R Class 2 Economy Two-Tone V (8229Z)
- Azusa Safety High Visibility Clothing