Shop All Coated Gloves
Azusa Safety
Economy 13 ga. Nylon Gloves, Polyurethane Palm Coating, Gray, M
Mfr # N10559
Zoro # G7806552
product price: $0.93
/pr
Sold in multiples of 12 for $11.16
$11.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Medium
- Color Grey/Grey
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm Coating
- Glove Coating Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azusa Safety
- MFR # N10559
- Zoro # G7806552
- UPC # 818187010220
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | Medium |
Glove Size | M-8 |
Details
Item | Coated Work Gloves |
Color | Grey/Grey |
Glove Coating Material | Polyurethane |
Glove Coating Coverage | Palm Coating |
Glove Coating Finish | Smooth |
Standards | EN388, CE |
Lining | Nylon |
Coating Material | Polyurethane |
Coating Coverage | Palm |
Palm Construction | Seamless Knit |
Special Features | Finished Hem Style |
Insulated | No |
Gauge | 13 |
Material | Nylon/Polyurethane |
Hand | Left and Right |
Cuff Style | Knit Wrist |
Finger Style | Full Finger |
Leather Palm Type | Coated |
Features | Touchscreen Compatible; Elastic Cuff Style; EN388 Rating: 4131 |
Description
PU Coated Gloves,Gray/Gray,M,PR, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STI Pipe Collar, 3 In., For Plastic Pipe (LCC300)
- CATO Cato Fire Extinguisher Cabinet Hammer Assembly, Red (10011R)
- JUSTRITE Cleaning/Dip Tank, Benchtop, 8 gal. (27608)
- GOODYEAR Goodyear "Moderna" Rubber Stair Treads - 9.75" x 29.75 (6 Pack) (10-104-017-6pk)
- AZUSA SAFETY Commander 13 ga. Gray Polyester/Cotton Work Gloves, Blue Crinkle Latex Palm Coating, L (CM4020)
- AZUSA SAFETY Commander 15 Ga. Gray Nylon/Spandex Work Gloves, Black Micro-foam Nitrile Palm Coating, M (CM3000)
- AZUSA SAFETY Commander 13 Ga. Gray Nylon/Spandex Work Gloves, Black Sandy-foam Nitrile Palm Coating, XL (CM3020)
- AZUSA SAFETY Duradex 15 ga. Gray Nylon/Spandex Work Gloves, Black Sandy-foam Nitrile Palm Coating, S (DX3000)
- AZUSA SAFETY Karbonhex Premium Nylon/Spandex Gloves, Flat Nitrile Palm Coating, Black/Red Cuff, S (KX13N)
- AZUSA SAFETY Karbonhex Premium 13 ga. Nylon/Spandex Gloves, Crinkle Latex Palm Coating, Black/Red Cuff, 2XL (KX12N)
- SAFETY WORKS Safety Works 34-874TM Maxiflex Ultimate Nitrile Glove - Medium (34-874TM)
- Azusa Safety Coated Gloves