Shop All Coated Gloves
Azusa Safety
Economy 13 ga. Nylon Gloves, Polyurethane Palm Coating, Black, L
Mfr # N10556
Zoro # G7806519
product price: $1.25
/pr
Sold in multiples of 12 for $15.00
$15.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Large
- Color Black/Black
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm Coating
- Glove Coating Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azusa Safety
- MFR # N10556
- Zoro # G7806519
- UPC # 818187012507
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | Large |
Glove Size | L-9 |
Details
Item | Coated Work Gloves |
Color | Black/Black |
Glove Coating Material | Polyurethane |
Glove Coating Coverage | Palm Coating |
Glove Coating Finish | Smooth |
Standards | EN388, CE |
Insulated | No |
Coating Material | Polyurethane |
Gauge | 13 |
Palm Construction | Seamless Knit |
Coating Coverage | Palm |
Lining | Nylon |
Special Features | Finished Hem Style |
Cuff Style | Knit Wrist |
Features | Touchscreen Compatible; Elastic Cuff Style; EN388 Rating: 4131 |
Material | Nylon/Polyurethane |
Hand | Left and Right |
Finger Style | Full Finger |
Leather Palm Type | Coated |
Description
PU Coated Gloves,Black/Black,L,PR, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMI LED 5-Stage Safety Baton, White/Red/Blue (2090)
- SHOWA Cut Resistant Gloves, A4 Cut Level, Uncoated, S, 1 PR (234X-06)
- GATOR GRIP Traction Tape, Black, 12"x 60ft. (SG3112B)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 2XL, 1 PR (KKC4PU-06-XXL)
- AZUSA SAFETY Commander 13 ga. Nylon Work Gloves, Polyurethane Palm Coating, Gray, XL (CM2010)
- AZUSA SAFETY Duradex 15 ga. Gray Nylon/Spandex Work Gloves, Black Sandy-foam Nitrile Palm Coating, S (DX3000)
- AZUSA SAFETY 13 ga. Gray Nylon Gloves, Black Micro-Foam Nitrile Palm Coating w/Raised Nitrile Dots, S (N10525)
- AZUSA SAFETY Commander 13 Ga. Gray Nylon/Spandex Work Gloves, Black Sandy-foam Nitrile Palm Coating, M (CM3020)
- AZUSA SAFETY Karbonhex Premium Nylon/Spandex Gloves, Flat Nitrile Palm Coating, Black/Red Cuff, L (KX13N)
- AZUSA SAFETY Economy 13 Ga. Nylon Gloves, Polyurethane Palm Coating, White, XS (N10550)
- MAGID ROC GP161 Black Polyester Knit Gloves with Black Nitrile Palm Coating, 12PK (GP161-8)
- Azusa Safety Coated Gloves