Shop All Coated Gloves
Azusa Safety
Economy 10 ga. Gray Cotton/Polyester Gloves, Blue Crinkle Latex Palm Coating, M
Mfr # L22115
Zoro # G7806193
product price: $1.79
/pr
Sold in multiples of 12 for $21.48
$21.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Medium
- Color Grey/Blue
- Glove Coating Material Latex
- Glove Coating Coverage Palm Coating
- Glove Coating Finish Crinkle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azusa Safety
- MFR # L22115
- Zoro # G7806193
- UPC # 818187010015
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | Medium |
Glove Size | M-8 |
Details
Item | Coated Work Gloves |
Color | Grey/Blue |
Glove Coating Material | Latex |
Glove Coating Coverage | Palm Coating |
Glove Coating Finish | Crinkle |
Standards | EN388, CE |
Insulated | No |
Palm Construction | Seamless Knit |
Special Features | Finished Hem Style |
Gauge | 10 |
Coating Material | Latex |
Coating Coverage | Palm |
Lining | Polyester/Cotton |
Features | Elastic Cuff Style; EN388 Rating: 2243 |
Hand | Left and Right |
Finger Style | Full Finger |
Material | Polyester/Cotton/Latex |
Leather Palm Type | Coated |
Cuff Style | Knit Wrist |
Description
Gloves,Crinkle,Latex Coated,M,PR, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Size 10 Men's Western Boot Steel Work Boot, Brown (CMP1200 10W)
- N-FERNO BY ERGODYNE Knit Cap with Bump Cap, Universal, Black (6811ZI)
- C.H. HANSON Blank Tag, Round, Green, PK5 (43082)
- TALON TRAX Overboot, Mens, 9, Button, Blk, PVC/Vinyl, PR (3XE87)
- AZUSA SAFETY Karbonhex Premium Nylon/Spandex Gloves, Flat Nitrile Palm Coating, Black/Red Cuff, L (KX13N)
- AZUSA SAFETY 15 ga. Nylon/Lycra Gray Gloves, Black Textured Foam Nitrile Palm Coating, L (AZNBR006)
- AZUSA SAFETY Economy 13 Ga. Nylon Gloves, Polyurethane Palm Coating, White, M (N10550)
- AZUSA SAFETY Economy 13 Ga. Nylon Gloves, Polyurethane Palm Coating, White, S (N10550)
- AZUSA SAFETY Economy 13 ga. Nylon Gloves, Polyurethane Palm Coating, Black, M (N10556)
- AZUSA SAFETY 13 ga. Gray Nylon/Lycra Gloves, Black Sandy Foam Nitrile Palm Coating, XL (N10530)
- KYORENE 15g Gray Kyorene Graphene A1 Liner with Black HCT MicroFoam (L) PK Gloves (00-003 (L))
- Azusa Safety Coated Gloves