Shop All Coated Gloves
Azusa Safety
Economy 10 ga. Gray Cotton/Polyester Gloves, Blue Crinkle Latex Palm Coating, L
Mfr # L22115
Zoro # G7806248
original price:
$3.09
42% off
new price: $1.79
/pr
Sold in multiples of 12 for $21.48
$21.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Large
- Color Grey/Blue
- Glove Coating Material Latex
- Glove Coating Coverage Palm Coating
- Glove Coating Finish Crinkle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azusa Safety
- MFR # L22115
- Zoro # G7806248
- UPC # 818187010022
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | Large |
Glove Size | L-9 |
Details
Item | Coated Work Gloves |
Color | Grey/Blue |
Glove Coating Material | Latex |
Glove Coating Coverage | Palm Coating |
Glove Coating Finish | Crinkle |
Standards | EN388, CE |
Lining | Polyester/Cotton |
Special Features | Finished Hem Style |
Palm Construction | Seamless Knit |
Coating Coverage | Palm |
Gauge | 10 |
Insulated | No |
Coating Material | Latex |
Features | Elastic Cuff Style; EN388 Rating: 2243 |
Leather Palm Type | Coated |
Cuff Style | Knit Wrist |
Finger Style | Full Finger |
Material | Polyester/Cotton/Latex |
Hand | Left and Right |
Description
Gloves,Crinkle,Latex Coated,L,PR, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin Lug, FNSTxGHT Male, 2-1/2 Inx3/4 In (3LZ45)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, L, 1 PR (386L-08)
- REFRIGIWEAR Balaclava, Over-the-Head, Double Layer Acrylic, Covers Head/Neck/Face/Nose, Black, Universal Size (0055RBLKOSA)
- CONDOR Safety Sign, 18 in Height, 4 in Width, Vinyl, Horizontal Rectangle, English, Spanish (469U90)
- AZUSA SAFETY Economy 13 ga. Nylon Gloves, Polyurethane Palm Coating, Black, XS (N10556)
- AZUSA SAFETY Duradex 15 ga. Gray Nylon/Spandex Work Gloves, Black Sandy-foam Nitrile Palm Coating, XL (DX3000)
- AZUSA SAFETY Commander 13 ga. Nylon Work Gloves, Polyurethane Palm Coating, Black, 2XL (CM2000)
- AZUSA SAFETY Commander 13 ga. Polyester Work Gloves, Crinkle Latex Palm Coating, Black, M (CM4000)
- AZUSA SAFETY Karbonhex Premium 15 ga. Nylon/Spandex Gloves, Dura-Foam Nitrile Palm Coating, M (KX09N)
- AZUSA SAFETY Karbonhex Premium Nylon/Spandex Gloves, Flat Nitrile Palm Coating, Black/Red Cuff, S (KX13N)
- SHOWA ATLAS Unisex Indoor and Outdoor Coated Gardening Gloves Green/Yellow M 1 pair (310GM-08.RT)
- Azusa Safety Gloves & Hand Protection