Shop All Coated Gloves
Azusa Safety
Duradex 15 ga. Gray Nylon/Spandex Work Gloves, Black Nitrile Dotted Palm Coating, M
Mfr # DX1020
Zoro # G903678099
product price: $4.19
/pr
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Medium
- Color Grey/Black
- Glove Coating Material Nitrile/Polyurethane
- Glove Coating Coverage Palm Coating
- Glove Coating Finish Utra-Fine Micro-Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azusa Safety
- MFR # DX1020
- Zoro # G903678099
- UPC # 818187014990
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | M-8 |
Size | Medium |
Details
Item | Coated Work Gloves |
Color | Grey/Black |
Glove Coating Material | Nitrile/Polyurethane |
Glove Coating Coverage | Palm Coating |
Glove Coating Finish | Utra-Fine Micro-Foam |
Standards | ANSI/ISEA 105 2016, CE, EN388:2016 |
Hand | Left and Right |
Cuff Style | Knit Wrist |
Finger Style | Full Finger |
Material | Nylon/Spandex/Nitrile/Polyurethane |
Insulated | No |
Gauge | 15 |
Features | Touchscreen Compatible; Elastic Cuff Style; EN388 Rating: 4X21A |
Textured | Nitrile Dotted Palm/Fingers Coating Texture |
Application | Assembly, Automotive, Drilling and Production, Construction, Capentry, Maintainance and Repair, Final Assembly, Machine Shops, Manufacturing, Metal Fabrication, Parts Cleaning, Precision Assembly, Production, Small Parts Handling, Wiring |
Palm Construction | Seamless Knit |
Lining | Nylon/Spandex |
Special Features | Finished Hem Style |
Leather Palm Type | Coated |
Description
15-Gauge Seamless Nylon, Spandex Glove with Micro-Foam Water Base PU, Nitrile Palm & Finger Coated Grip, Nitrile Surface Dots, Size-M
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO 11 Men's Black (CHS-000A/11)
- MECHANIX WEAR Welding Gloves, Black, 10, PR (WS-CCD-010)
- COMPASS Exit Sign, Green Letter, 1 or 2 Faces, LED (CAG)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, S, Nylon Back, PR (KC1LW-02-S)
- AZUSA SAFETY Duradex 15 ga. Gray Nylon/Spandex Work Gloves, Black Nitrile Dotted Palm Coating, L (DX1020)
- AZUSA SAFETY Commander 13 ga. Gray Polyester/Cotton Work Gloves, Blue Crinkle Latex Palm Coating, L (CM4020)
- AZUSA SAFETY Commander 13 ga. Nylon Work Gloves, Polyurethane Palm Coating, Black, XL (CM2000)
- AZUSA SAFETY Commander 13 Ga. Gray Nylon/Spandex Work Gloves, Black Sandy-foam Nitrile Palm Coating, XL (CM3020)
- AZUSA SAFETY Economy 10 ga. Gray Cotton/Polyester Gloves, Blue Crinkle Latex Palm Coating, S (L22115)
- AZUSA SAFETY Commander 13 ga. Nylon Work Gloves, Polyurethane Palm Coating, Gray, XL (CM2010)
- HYNIT Nitrile Coated Gloves, Full Coverage, Blue, S, PR (32-105)
- Azusa Safety Gloves & Hand Protection