Shop All Coated Gloves
Azusa Safety
Commander 13 ga. Polyester Work Gloves, Crinkle Latex Palm Coating, Black, M
Mfr # CM4000
Zoro # G007479448
product price: $2.15
/pr
Sold in multiples of 12 for $25.80
$25.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Medium
- Color Black
- Glove Coating Material Latex
- Glove Coating Coverage Palm Coating
- Glove Coating Finish Crinkle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azusa Safety
- MFR # CM4000
- Zoro # G007479448
- UPC # 818187015492
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | M-8 |
Size | Medium |
Details
Item | Coated Work Gloves |
Color | Black |
Glove Coating Material | Latex |
Glove Coating Coverage | Palm Coating |
Glove Coating Finish | Crinkle |
Standards | EN388:2016, CE |
Finger Style | Full Finger |
Features | Elastic Cuff Style; EN388 Rating: 2131X |
Special Features | Finished Hem Style |
Insulated | No |
Application | Assembly, Automotive, Maintainance and Repair, Drywall, Machine Shops, Metal Fabrication, Manufacturing, Material Handling, Pipeline Transportation, Refining, Shipping Receiving, Small Part Handling, Wiring |
Hand | Left and Right |
Lining | Polyester |
Leather Palm Type | Coated |
Palm Construction | Seamless Knit |
Cuff Style | Knit Wrist |
Coating Coverage | Palm |
Coating Material | Latex |
Gauge | 13 |
Coating Finish | Crinkle |
Material | Polyester/Latex |
Description
13Gauge Black Polyester Work Gloves with a Black Crinkle Latex Palm Coating, Size M
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (103121729)
- BRADY Pipe Marker, Tower Water Supply, PK5, 7287-1-PK (7287-1-PK)
- GEMTOR 6 ft.L Web Lanyard (261L6)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1579-RA_14X10 (U4-1579-RA_14X10)
- AZUSA SAFETY Commander 13 ga. Polyester Work Gloves, Crinkle Latex Palm Coating, Black, S (CM4000)
- AZUSA SAFETY Commander 13 ga. Polyester Work Gloves, Crinkle Latex Palm Coating, Black, L (CM4000)
- AZUSA SAFETY Commander 13 ga. Polyester Work Gloves, Crinkle Latex Palm Coating, Black, XL (CM4000)
- AZUSA SAFETY Commander 13 ga. Nylon Work Gloves, Polyurethane Palm Coating, Black, XL (CM2000)
- AZUSA SAFETY Economy 13 ga. White Nylon Gloves, Gray Flat Nitrile Palm Coating, XS (N10500)
- AZUSA SAFETY Duradex 15 ga. Gray Nylon/Spandex Work Gloves, Black Nitrile 3/4 Coating, 2XL (DX1040)
- EDGE Nitrile Coated Gloves, Full Coverage, Gray, XL, PR (40-105)
- Azusa Safety Gloves & Hand Protection