Shop All Coated Gloves
Azusa Safety
Commander 13 ga. Nylon Work Gloves, Polyurethane Palm Coating, Gray, XS
Mfr # CM2010
Zoro # G907479456
product price: $1.75
/pr
Sold in multiples of 12 for $21.00
$21.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size X-Small
- Color Grey
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm Coating
- Glove Coating Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azusa Safety
- MFR # CM2010
- Zoro # G907479456
- UPC # 818187015607
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | XS-6 |
Size | X-Small |
Details
Item | Coated Work Gloves |
Color | Grey |
Glove Coating Material | Polyurethane |
Glove Coating Coverage | Palm Coating |
Glove Coating Finish | Smooth |
Thickness | 13 ga |
Standards | EN388:2016, CE |
Insulated | No |
Application | Assembly, Automotive, Maintainance and Repair, Drywall, Machine Shops, Metal Fabrication, Manufacturing, Material Handling, Wiring, Shop Work, Small Parts Handling, Inspection |
Cuff Style | Knit Wrist |
Leather Palm Type | Coated |
Finger Style | Full Finger |
Features | Touchscreen Compatible; Elastic Cuff Style; EN388 Rating: 2131X |
Special Features | Finished Hem Style |
Palm Construction | Seamless Knit |
Series | Commander CM2010 |
Description
13Gauge Grey Nylon Work Gloves with a Grey Polyurethane Palm Coating, Size XS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY HMIG Self-Laminating Label, 3 x 5in, PK25 (60333)
- NEVS 10" x 8.125" Laser Sheet Labels White (LL-258-1-R)
- ERB SAFETY Safety Glasses, Blue Temples, Blue (17062)
- FSI Triage/Decon 5 Tape System (F-EM-20)
- AZUSA SAFETY Commander 13 ga. Nylon Work Gloves, Polyurethane Palm Coating, Gray, S (CM2010)
- AZUSA SAFETY Commander 13 ga. Nylon Work Gloves, Polyurethane Palm Coating, Gray, L (CM2010)
- AZUSA SAFETY Commander 13 ga. Nylon Work Gloves, Polyurethane Palm Coating, Gray, M (CM2010)
- AZUSA SAFETY Commander 13 ga. Gray Polyester/Cotton Work Gloves, Blue Crinkle Latex Palm Coating, L (CM4020)
- AZUSA SAFETY Duradex 15 ga. Gray Nylon/Spandex Work Gloves, Black Nitrile Palm Coating, 2XL (DX1000)
- AZUSA SAFETY Commander 13 ga. Polyester Work Gloves, Crinkle Latex Palm Coating, Black, XL (CM4000)
- MILWAUKEE TOOL Cut Level 1 Nitrile Dipped Gloves, EXTRA Glasses AND 3 Pack Ear Plugs (48-22-8902, 48-73-2020, 48-73-3151)
- Azusa Safety Coated Gloves