Shop All Coated Gloves
Azusa Safety
Commander 13 ga. Nylon Work Gloves, Polyurethane Palm Coating, Gray, S
Mfr # CM2010
Zoro # G707479472
product price: $1.79
/pr
Sold in multiples of 12 for $21.48
$21.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Small
- Color Grey
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm Coating
- Glove Coating Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azusa Safety
- MFR # CM2010
- Zoro # G707479472
- UPC # 818187015379
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | Small |
Glove Size | S-7 |
Details
Item | Coated Work Gloves |
Color | Grey |
Glove Coating Material | Polyurethane |
Glove Coating Coverage | Palm Coating |
Glove Coating Finish | Smooth |
Standards | EN388:2016, CE |
Material | Nylon/Polyurethane |
Coating Material | Polyurethane |
Coating Finish | Smooth |
Features | Touchscreen Compatible; Elastic Cuff Style; EN388 Rating: 2131X |
Leather Palm Type | Coated |
Palm Construction | Seamless Knit |
Gauge | 13 |
Finger Style | Full Finger |
Special Features | Finished Hem Style |
Hand | Left and Right |
Coating Coverage | Palm |
Application | Assembly, Automotive, Maintainance and Repair, Drywall, Machine Shops, Metal Fabrication, Manufacturing, Material Handling, Wiring, Shop Work, Small Parts Handling, Inspection |
Lining | Nylon |
Cuff Style | Knit Wrist |
Insulated | No |
Description
13Gauge Grey Nylon Work Gloves with a Grey Polyurethane Palm Coating, Size S
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY DC Conduit and Voltage Lbls 1.125 in H x 4.125 in W BK on OR 5/PK (152375)
- DUPONT Disposable Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC182BWHSM0025CS)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, M, 9, Black, PR (N1911-M)
- FAME FABRICS Bib Apron, No Pocket, F33L, Black (82618)
- AZUSA SAFETY Commander 13 ga. Nylon Work Gloves, Polyurethane Palm Coating, Gray, XS (CM2010)
- AZUSA SAFETY Commander 13 ga. Nylon Work Gloves, Polyurethane Palm Coating, Gray, M (CM2010)
- AZUSA SAFETY Commander 13 ga. Nylon Work Gloves, Polyurethane Palm Coating, Gray, 2XL (CM2010)
- AZUSA SAFETY Duradex 15 ga.Gray Nylon/Spandex Work Gloves, Black Nitrile 3/4 Coating & Dotted Palm, S (DX1060)
- AZUSA SAFETY Duradex 15 ga. Gray Nylon/Spandex Work Gloves, Black Sandy-foam Nitrile Palm Coating, XL (DX3000)
- AZUSA SAFETY Economy 13 ga. Polyester Gloves, Crinkle Latex Palm Coating, Black, S (AZL118)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, S, PR (9674S)
- Azusa Safety Gloves & Hand Protection