Shop All Coated Gloves
Azusa Safety
Commander 13 ga. Nylon Work Gloves, Polyurethane Palm Coating, Gray, M
Mfr # CM2010
Zoro # G207479460
Sold in multiples of 12 for $21.00
$21.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Medium
- Color Grey
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm Coating
- Glove Coating Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azusa Safety
- MFR # CM2010
- Zoro # G207479460
- UPC # 818187015386
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | Medium |
Glove Size | M-8 |
Details
Item | Coated Work Gloves |
Color | Grey |
Glove Coating Material | Polyurethane |
Glove Coating Coverage | Palm Coating |
Glove Coating Finish | Smooth |
Standards | EN388:2016, CE |
Application | Assembly, Automotive, Maintainance and Repair, Drywall, Machine Shops, Metal Fabrication, Manufacturing, Material Handling, Wiring, Shop Work, Small Parts Handling, Inspection |
Palm Construction | Seamless Knit |
Leather Palm Type | Coated |
Special Features | Finished Hem Style |
Finger Style | Full Finger |
Features | Touchscreen Compatible; Elastic Cuff Style; EN388 Rating: 2131X |
Insulated | No |
Cuff Style | Knit Wrist |
Description
13Gauge Grey Nylon Work Gloves with a Grey Polyurethane Palm Coating, Size M
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Anti-Slip Tape, Coarse, 60 Grit Size, Striped, Black/Yellow, 4 in x 60 ft, 32 mil Thickness, Acrylic (GRAN5020)
- DEFENDER SAFETY DSG-ENG-01, Nitrile Disposable Gloves, 3.5 Mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (DSG-ENG-01-M)
- TINGLEY RUBBER SZ11 BLK PVC Sock Boots (31161.11)
- US WEIGHT Sentry Signholder, w/Plexiglass, 8.5x11" (U2513)
- AZUSA SAFETY Commander 13 ga. Nylon Work Gloves, Polyurethane Palm Coating, Gray, XL (CM2010)
- AZUSA SAFETY Commander 13 ga. Nylon Work Gloves, Polyurethane Palm Coating, Gray, L (CM2010)
- AZUSA SAFETY Commander 13 ga. Nylon Work Gloves, Polyurethane Palm Coating, Gray, 2XL (CM2010)
- AZUSA SAFETY Duradex 15 ga. Gray Nylon/Spandex Work Gloves, Black Nitrile Palm Coating, L (DX1000)
- AZUSA SAFETY 13 ga. Gray Nylon Gloves, Black Micro-Foam Nitrile Palm Coating, M (N10580)
- AZUSA SAFETY Duradex 15 ga.Gray Nylon/Spandex Work Gloves, Black Nitrile 3/4 Coating & Dotted Palm, 2XL (DX1060)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Black/Gray, XL, PR (370BXL-09)
- Azusa Safety Coated Gloves