Shop All Coated Gloves
Azusa Safety
Commander 13 ga. Nylon Work Gloves, Polyurethane Palm Coating, Gray, 2XL
Mfr # CM2010
Zoro # G307479452
product price: $1.75
/pr
Sold in multiples of 12 for $21.00
$21.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Grey
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm Coating
- Glove Coating Finish Smooth
- Standards EN388:2016, CE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azusa Safety
- MFR # CM2010
- Zoro # G307479452
- UPC # 818187015416
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | 2XL-11 |
Details
Item | Coated Work Gloves |
Color | Grey |
Glove Coating Material | Polyurethane |
Glove Coating Coverage | Palm Coating |
Glove Coating Finish | Smooth |
Standards | EN388:2016, CE |
Finger Style | Full Finger |
Palm Construction | Seamless Knit |
Insulated | No |
Cuff Style | Knit Wrist |
Special Features | Finished Hem Style |
Leather Palm Type | Coated |
Application | Assembly, Automotive, Maintainance and Repair, Drywall, Machine Shops, Metal Fabrication, Manufacturing, Material Handling, Wiring, Shop Work, Small Parts Handling, Inspection |
Features | Touchscreen Compatible; Elastic Cuff Style; EN388 Rating: 2131X |
Description
13Gauge Grey Nylon Work Gloves with a Grey Polyurethane Palm Coating, Size 2XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Open Road Safety Jkt Green (D6323JG-L)
- PANDUIT Mp Cassette, Continuous Tape, Polyester, (T150X000YKM-BK)
- GEORGIA BOOT Size 9W Men's 6 in Work Boot Steel Work Boot, Soggy Brown (G6374)
- ONGUARD Le-Coverall Chem Splash Suit, Green, 2XL (7102200)
- AZUSA SAFETY Commander 13 ga. Nylon Work Gloves, Polyurethane Palm Coating, Gray, L (CM2010)
- AZUSA SAFETY Commander 13 ga. Nylon Work Gloves, Polyurethane Palm Coating, Gray, XL (CM2010)
- AZUSA SAFETY Commander 13 ga. Nylon Work Gloves, Polyurethane Palm Coating, Gray, XS (CM2010)
- AZUSA SAFETY Economy 10 ga. Gray Cotton/Polyester Gloves, Blue Crinkle Latex Palm Coating, S (L22115)
- AZUSA SAFETY Commander 13 ga. Polyester Work Gloves, Crinkle Latex Palm Coating, Black, M (CM4000)
- AZUSA SAFETY Economy 13 ga. Gray Nylon Gloves, Blue Crinkle Latex Palm Coating, S (L22118)
- THE BRUSH MAN Blade Defender Polyurethane Palm Gloves, Size X-Large, 12PK (GLOVE-3712GXL)
- Azusa Safety Gloves & Hand Protection