Shop All Coated Gloves
Azusa Safety
Commander 13 ga. Nylon Work Gloves, Polyurethane Palm Coating, Black, S
Mfr # CM2000
Zoro # G107479447
product price: $1.75
/pr
Sold in multiples of 12 for $21.00
$21.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Small
- Color Black
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm Coating
- Glove Coating Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azusa Safety
- MFR # CM2000
- Zoro # G107479447
- UPC # 818187014532
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | Small |
Glove Size | S-7 |
Details
Item | Coated Work Gloves |
Color | Black |
Glove Coating Material | Polyurethane |
Glove Coating Coverage | Palm Coating |
Glove Coating Finish | Smooth |
Standards | EN388:2016, CE |
Features | Touchscreen Compatible; Elastic Cuff Style; EN388 Rating: 2131X |
Leather Palm Type | Coated |
Finger Style | Full Finger |
Gauge | 13 |
Coating Finish | Smooth |
Coating Coverage | Palm |
Special Features | Finished Hem Style |
Application | Assembly, Automotive, Maintainance and Repair, Drywall, Machine Shops, Metal Fabrication, Manufacturing, Material Handling, Wiring, Shop Work, Small Parts Handling, Inspection |
Palm Construction | Seamless Knit |
Cuff Style | Knit Wrist |
Hand | Left and Right |
Material | Nylon/Polyurethane |
Coating Material | Polyurethane |
Insulated | No |
Lining | Nylon |
Description
13Gauge Black Nylon Work Gloves with a Black Polyurethane Palm Coating, Size S
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR (RWG561TL)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Scratch (11150900)
- CONDOR Raincoat with Detachable Hood, Yellow, 3XL (1FBB3)
- DEFENDER SAFETY SLIPGUARD AntiSlip Floor Tape 60 Grit Yellow Black 2x 15' (SGT-YBD-13)
- AZUSA SAFETY Economy 13 ga. White Nylon Gloves, Gray Flat Nitrile Palm Coating, XS (N10500)
- AZUSA SAFETY Economy 13 ga. Gray Nylon Gloves, Blue Crinkle Latex Palm Coating, S (L22118)
- AZUSA SAFETY Economy 13 Ga. Nylon Gloves, Polyurethane Palm Coating, White, XS (N10550)
- AZUSA SAFETY 15 ga. Nylon/Lycra Gray Gloves, Black Textured Foam Nitrile Palm Coating, M (AZNBR001)
- AZUSA SAFETY 13 ga. Gray Nylon/Lycra Gloves, Black Sandy Foam Nitrile Palm Coating, XL (N10530)
- AZUSA SAFETY Duradex 15 ga. Gray Nylon/Spandex Work Gloves, Black Nitrile Palm Coating, L (DX1000)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 2XS, 12PK (34-874)
- Azusa Safety Coated Gloves