Shop All Coated Gloves
Azusa Safety
Commander 13 ga. Nylon Work Gloves, Polyurethane Palm Coating, Black, M
Mfr # CM2000
Zoro # G607479459
product price: $1.79
/pr
Sold in multiples of 12 for $21.48
$21.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Medium
- Color Black
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm Coating
- Glove Coating Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azusa Safety
- MFR # CM2000
- Zoro # G607479459
- UPC # 818187015331
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | Medium |
Glove Size | M-8 |
Details
Item | Coated Work Gloves |
Color | Black |
Glove Coating Material | Polyurethane |
Glove Coating Coverage | Palm Coating |
Glove Coating Finish | Smooth |
Standards | EN388:2016, CE |
Finger Style | Full Finger |
Coating Coverage | Palm |
Special Features | Finished Hem Style |
Hand | Left and Right |
Application | Assembly, Automotive, Maintainance and Repair, Drywall, Machine Shops, Metal Fabrication, Manufacturing, Material Handling, Wiring, Shop Work, Small Parts Handling, Inspection |
Features | Touchscreen Compatible; Elastic Cuff Style; EN388 Rating: 2131X |
Palm Construction | Seamless Knit |
Gauge | 13 |
Insulated | No |
Coating Finish | Smooth |
Lining | Nylon |
Leather Palm Type | Coated |
Material | Nylon/Polyurethane |
Coating Material | Polyurethane |
Cuff Style | Knit Wrist |
Description
13Gauge Black Nylon Work Gloves with a Black Polyurethane Palm Coating, Size M
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY 4" x 2" White Label, Paper (THT-55-424-1)
- CONDOR 18" Chemical Resistant Gloves, Nitrile, 11, 1 PR (2YEK8)
- MCR SAFETY F R Welding Jacket 30 W Inside P, 3XL (39030XXX)
- MCR SAFETY 12" Chemical Resistant Gloves, Neoprene, M, 12PK (5435M)
- AZUSA SAFETY Commander 13 ga. Nylon Work Gloves, Polyurethane Palm Coating, Black, 2XL (CM2000)
- AZUSA SAFETY Commander 13 ga. Nylon Work Gloves, Polyurethane Palm Coating, Black, XL (CM2000)
- AZUSA SAFETY Commander 13 ga. Nylon Work Gloves, Polyurethane Palm Coating, Black, XS (CM2000)
- AZUSA SAFETY Commander 13 ga. Gray Polyester/Cotton Work Gloves, Blue Crinkle Latex Palm Coating, S (CM4020)
- AZUSA SAFETY Karbonhex Premium Nylon/Spandex Gloves, Flat Nitrile Palm Coating, Black/Red Cuff, XL (KX13N)
- AZUSA SAFETY Economy 13 ga. Nylon Gloves with Flat Nitrile Palm Coating, Black, XS (N10520)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Black/Blue, M, PR (380M-07-V)
- Azusa Safety Coated Gloves