Shop All Cut-Resistant Gloves
Azusa Safety
Commander 13 ga. ANSI A2 Cut Resistant Tan Gloves, Black Foam Nitrile Palm Coating, S
Mfr # N10528
Zoro # G7804349
product price: $4.25
/pr
Sold in multiples of 3 for $12.75
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Size Small
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm Coating
- Color Yellow/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azusa Safety
- MFR # N10528
- Zoro # G7804349
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S-7 |
Size | Small |
Details
Item | Cut Resistant Work Gloves |
ANSI/ISEA Cut Level | A2 |
Glove Coating Material | Nitrile |
Glove Coating Coverage | Palm Coating |
Color | Yellow/Black |
Glove Coating Finish | Tacky-Foam |
Standards | ANSI/ISEA 105 2011, EN388, CE |
Cuff Style | Knit Wrist |
Finger Style | Full Finger |
Glove Hand Style | Left and Right |
Coating Material | Foam Nitrile |
Glove Lining Material - Cut Resistant | Aramid |
Series | Commander |
ANSI Cut Grams | 628 |
Gauge | 13 |
Palm Construction | Seamless Knit |
Special Features | Finished Hem Style |
Leather Palm Type | Coated |
Insulated | No |
Material | Aramid/Nitrile |
Features | Elastic Cuff Style; EN388 Rating: 3231 |
Description
Cut Rsstnt Glove,Foam Nitrile,Yl/Bk,S,PR, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKET BOSS Knee Pad, Gel Dome, Flex, Washable (95500)
- BULLARD Band Mounting Bracket, Blue, Dielectric (300B)
- ZORO SELECT Tag, Al, Silver, 1" Hx2" W, Rectangle, PK100 (20LT21)
- COMPASS Ext Sgn, Alum/Acrl, Wht, 13in, 2.1W (CELR2RNE)
- AZUSA SAFETY Commander 13 ga. ANSI A2 Cut Resistant Tan Gloves, Black Foam Nitrile Palm Coating, L (N10528)
- AZUSA SAFETY Commander 13 ga. ANSI A2 Cut Resistant Tan Gloves, Black Foam Nitrile Palm Coating, XL (N10528)
- AZUSA SAFETY Commander 13 ga. ANSI A2 Cut Resistant Tan Gloves, Black Foam Nitrile Palm Coating, M (N10528)
- AZUSA SAFETY Bluwolf, 18 ga. Cut Resistant ANSI A4 Gloves, Polyurthane Palm Coating/Nitrile Reinforced Thumb, 2XL (BW4020)
- AZUSA SAFETY Bluwolf 18 ga. ANSI A4 Cut Resistant Gray Gloves, Black Nitrile/Polyurethane Palm Coating, L (BW4060)
- AZUSA SAFETY Raptor 13 ga. ANSI A4 Cut Resistant Gloves, Sandy Foam Nitrile Palm Coating, TPR Hand Protection, L (RAPCR5)
- HEXARMOR Work Gloves, Nitrile Dip, Size 2XS, PR (7102-XXS (5))
- Azusa Safety Gloves & Hand Protection