Shop All Disposable Gloves
Azusa Safety
4-mil Powder-Free Black Nitrile Exam Gloves, Textured Fingertips, XL, 100 Pack
Mfr # ND4020
Zoro # G502669023
product price: $17.95
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size X-Large
- Color Black
- Disposable Glove Material Nitrile
- Palm Thickness 4 mil
- Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azusa Safety
- MFR # ND4020
- Zoro # G502669023
- UPC # 818187015300
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Glove Size | X-Large |
Size | XL |
Length | 9.5" |
Details
Item | Disposable Exam Gloves |
Color | Black |
Disposable Glove Material | Nitrile |
Palm Thickness | 4 mil |
Material | Nitrile |
Powdered/Powder Free | Powder-Free |
Powdered/Powder-Free | Powder-Free |
Standards | ASTM 6319-00, EN455 Parts 1,2,3 and 4 / US FDA Quality System Regulation / (QSR), FDA 510(k) / MDL – K133168 / D211259 | EN1186, CEN/TS 14234 |
Cuff | Beaded Cuff |
Thickness | 4.0 Mil |
Texture Location | Fingertips |
Description
4-MIL PREMIUM BLACK NITRILE EXAM GLOVES | TEXTURED FINGERTIPS | FOODSERVICE | CHEMICAL RESISTANT | POWDER-FREE | LATEX-FREE | SIZE: XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Eyewash Dust Cover Cap (S53-310)
- ACCUFORM Energy Source ID Tag, 2-1/2" H, PK10 (TDK320VPR)
- RUBBER-CAL "Wellington" Rubber Backed Carpet Doormat - 2 x 3 feet - Charcoal Polypropylene Mat (03-193)
- KLEENGUARD Safety Glasses, Clear 99.9% UVA/UVB/UVC; Anti-Fog; Anti-Scratch (49301)
- AZUSA SAFETY 4-mil Powder-Free Black Nitrile Exam Gloves, Textured Fingertips, Large, 100 Pack (ND4020)
- AZUSA SAFETY 4-mil Powder-Free Black Nitrile Exam Gloves, Textured Fingertips, Medium, 100 Pack (ND4020)
- AZUSA SAFETY 4-mil Powder-Free Black Nitrile Exam Gloves, Textured Fingertips, Small, 100 Pack (ND4020)
- AZUSA SAFETY Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, M, 200 PK, Blue (ND3000-M)
- AZUSA SAFETY Premium Nitrile Disposable Gloves, 6 mil, Powder-Free, Fully Textured, S, 100 PK, Black (ND6020)
- AZUSA SAFETY Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, S, 200 PK, Blue (ND3000-S)
- WEST CHESTER PROTECTIVE GEAR PosiShield, Nitrile Disposable Gloves, Nitrile, L, 100 PK (2920/L)
- Azusa Safety Disposable Gloves