Shop All Disposable Gloves
Azusa Safety
4-mil Powder-Free Black Nitrile Exam Gloves, Textured Fingertips, Large, 100 Pack
Mfr # ND4020
Zoro # G702669021
product price: $17.95
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nitrile
- Palm Thickness 4 mil
- Length 9.5"
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azusa Safety
- MFR # ND4020
- Zoro # G702669021
- UPC # 818187015294
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | L |
Length | 9.5" |
Details
Item | Nitrile Exam Gloves |
Color | Black |
Material | Nitrile |
Palm Thickness | 4 mil |
Powdered/Powder-Free | Powder-Free |
Standards | ASTM 6319-00, EN455 Parts 1,2,3 and 4 / US FDA Quality System Regulation / (QSR), FDA 510(k) / MDL – K133168 / D211259 | EN1186, CEN/TS 14234 |
Cuff | Beaded |
Texture Location | Fingertips |
Description
4-MIL PREMIUM BLACK NITRILE EXAM GLOVES | TEXTURED FINGERTIPS | FOODSERVICE | CHEMICAL RESISTANT | POWDER-FREE | LATEX-FREE | SIZE: L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 8, PR, Color Indicator: Yellow (STAGCXPU-8)
- MOLDEX Battleplugs(R) Reusable Soft Plastic Ear Plugs, Bell Shape, 24 dB, Tan, 1 PR (6499)
- LABELMASTER UN3481 Lithium Ion Battery, PK500, HSNLB6600 (HSNLB6600)
- CESTUS Work Gloves , H2O Attack-SX #2006 PR (WR 2006 L)
- AZUSA SAFETY 4-mil Powder-Free Black Nitrile Exam Gloves, Textured Fingertips, Small, 100 Pack (ND4020)
- AZUSA SAFETY 4-mil Powder-Free Black Nitrile Exam Gloves, Textured Fingertips, XL, 100 Pack (ND4020)
- AZUSA SAFETY 4-mil Powder-Free Black Nitrile Exam Gloves, Textured Fingertips, Medium, 100 Pack (ND4020)
- AZUSA SAFETY Premium Nitrile Disposable Gloves, 6 mil, Powder-Free, Fully Textured, L, 100 PK, Black (ND6020)
- AZUSA SAFETY Premium Nitrile Disposable Gloves, 6 mil, Powder-Free, Fully Textured, 2XL, 100 PK, Black (ND6020)
- AZUSA SAFETY Premium Nitrile Disposable Gloves, 6 mil, Powder-Free, Fully Textured, XL, 100 PK, Black (ND6020)
- GLOVEWORKS GWON, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, M, 100 PK, Orange (GWON44100)
- Azusa Safety Disposable Gloves