Shop All Mobile Computers & Accessories
Azulle
Access4 Essential Zoom
Mfr # AA1222
Zoro # G400486777
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Color Black
- Height 5"
- Depth 0.8"
- Wireless LAN Standard IEEE 802.11ac
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azulle
- MFR # AA1222
- Zoro # G400486777
- UPC # 850024065024
- Country of Origin Unknown
- Category Mobile Computers & Accessories
Dimensions
Width | 2" |
Height | 5" |
Depth | 0.8" |
Details
Color | Black |
Wireless LAN Standard | IEEE 802.11ac |
Operating System | Windows 10 IoT |
Product Type | PC Stick |
Compatibility | TV, Digital Signage |
Description
The AZULLE Access4 Essential Zoom is a PC Stick with a black color. It has a width of 2", a height of 5", and a depth of 0.8". It is equipped with an IEEE 802.11ac Wireless LAN Standard and runs on Windows 10 IoT Operating System.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Battery 3.6 Volt Nickel Cadmium Ultralast Cordless Phone Battery (UL122)
- SANOXY 10 Feet HDMI-to- HDMI Gold Plated for 4K TV, Gaming Consoles (SANOXY-VNDR-HDMI-M-TO-M-10FT)
- WELTRON 6 Display Port Male To Male Cable Black (91-720-6)
- CMPLE Cmple 585-N 10 ft. USB 2.0 A Male to B Male Cable - Black (585-N)
- CABLE WHOLESALE Cable Wholesale 300-204WH 2 Line Telephone RJ11 4 Conductor Wall Plate; White (300-204WH)
- LAMPTRON Lamptron 832-130-01 Controller For Water Cooling & Fan (832-130-01)
- ZEBRA TECHNOLOGIES Zebra Single Slot Charger & Communication Cradle - TC21 & TC26 Handheld Computers CRD-TC2Y-SE1ET-01 (105CRDTC2YSE)
- ZEBRA TECHNOLOGIES Zebra MC9300 Mobile Computer with 29-Key Numeric Keypad MC930B-GSEAG4NA (105MC930BGSE)
- DIONIS VERBENA CRM HAND CRM 1OZ (Z51201-6)
- MOTOROLA Zebra 7 Ft Usb Cable Shielded Series A (CBA-U21-S07ZBR)
- CMPLE CMPLE 149-N Dual Modular RJ12-RJ11-RJ45 Ratchet Crimping Tool (149-N)
- Azulle Mobile Computers & Accessories