Shop All Carts, Caddies & Accessories
Aztec
Samurai Buckle
Mfr # 010-11-11
Zoro # G507471188
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4.5 in
- Overall Width 2.25 in
- Height 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aztec
- MFR # 010-11-11
- Zoro # G507471188
- Country of Origin United States
- Category Carts, Caddies & Accessories
Dimensions
Overall Length | 4.5 in |
Overall Width | 2.25 in |
Height | 1.25 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 12 gal Half-Round Trash Can, Stainless Steel, 17 1/2 in Dia, Open Top (FGSH12SSPL)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 7 in W 5 in L Brush, Red (R-542OMS-2L-QC-DB)
- BRONCO 55 gal Round Trash Can, Black (84105514)
- RUBBERMAID COMMERCIAL 1 in Looped-End Wet Mop, White, Cotton/Synthetic, PK6, FGA21206WH00 (FGA21206WH00)
- AZTEC Samurai BOAB Safety Orange (010-11-12)
- AZTEC Samurai BOAB Pink (010-11-02)
- ZORO SELECT Six Pocket Caddy Bag, 32 In L, Brown (CB6BR)
- RUBBERMAID COMMERCIAL Pocket Liner, Black, for Mfr. No. 1902467 (1919270)
- RUBBERMAID COMMERCIAL Replacement Bag, 10-1/2 in. W, Brown, Vinyl (1966885)
- SPECTRUM DIVERSIFIED Spectrum 11-1/4 In. Mop & Broom Long Handle Tool Rack (33300)
- IMPACT PRODUCTS Maids' Basket, Plastic, 11"x12-1/4"x5", 6PK, Gray (IMP1803CT)
- Aztec Carts, Caddies & Accessories