Shop All Carts, Caddies & Accessories
Aztec
Samurai Bottle Holder
Mfr # 010-13-01
Zoro # G507471300
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 in
- Overall Width 5.5 in
- Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aztec
- MFR # 010-13-01
- Zoro # G507471300
- Country of Origin United States
- Category Carts, Caddies & Accessories
Dimensions
Overall Length | 7 in |
Overall Width | 5.5 in |
Height | 0.25 in |
Details
Item | Holder |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Hand Held Dust Pan, Black, Polypropylene, Overall Width: 8-1/4" (FG200500CHAR)
- IMPACT PRODUCTS Impact Products IMP1525CT Neutra Tech Disposable Urinal Mat; 6 Per Carton (IMP1525CT)
- LIVI Multifold Paper Towels, White, 10 PK (SOL50861)
- MASTERCRAFT BAG 10-PACK - Fits Multiple Back Pack 10 qt (273511)
- AZTEC Samurai BOAB Pink (010-11-02)
- AZTEC Samurai BOAB Safety Orange (010-11-12)
- AZTEC Samurai BOAB Black (010-11-01)
- RUBBERMAID Brute FG264200YEL Caddy Bag Container, Vinyl Blade (1913171)
- GLOBAL INDUSTRIAL Janitor Cart Gray with 25 Gallon Vinyl Bag (603590)
- IMPACT PRODUCTS Maids' Basket, Plastic, 11"x12-1/4"x5", 6PK, Gray (IMP1803CT)
- MAG-MATE Magnet with Broom Holder, 38 lb. Pull (MX2000RV01)
- Aztec Carts, Caddies & Accessories