Shop All Carts, Caddies & Accessories
Aztec
Samurai BOAB Safety Orange
Mfr # 010-11-12
Zoro # G707471193
product price: $51.44
/ea
$51.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Safety Orange
- Overall Length 12 in
- Overall Width 4 in
- Height 4.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aztec
- MFR # 010-11-12
- Zoro # G707471193
- Country of Origin United States
- Category Carts, Caddies & Accessories
Dimensions
Overall Length | 12 in |
Overall Width | 4 in |
Height | 4.25 in |
Details
Color | Safety Orange |
Item | Tool Holster |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 6 in W BRUSH, Not Applicable L Handle, 10 in L Brush, White, Polypropylene, 10 in L Overall (3ZG66)
- TOUGH GUY TOUGH GUY Black 36" Replacement Squeegee Blade (3PYV2)
- DIVERSEY Taski Ergodisc 2000 Corded Burnisher (D7519539)
- RUBBERMAID COMMERCIAL Trash Bags, 12.5 in x 10.75 in, White (FG614000WHT)
- AZTEC Samurai BOAB Black (010-11-01)
- AZTEC Samurai BOAB Pink (010-11-02)
- SPECIALMADE GOODS AND SERVICES Rubbermaid Door Latch for Mega Brute Waste Collector, Red - (FG9W71L5RED)
- VIKAN Tool Wall Bracket, 3 1/4 in L, Blue (10133)
- KENNEY MFG 4-Tier Spring Tension Shower Corner Pole Caddy, Satin Nickel (KN61519)
- VIKAN Tool Wall Bracket, 16 1/2 in L, Yellow (10116)
- JONES STEPHENS Fitting Caddy Tote Tray (N70500)
- Aztec Carts, Caddies & Accessories