Shop All Carts, Caddies & Accessories
Aztec
Samurai BOAB Purple
Mfr # 010-11-08
Zoro # G607471194
product price: $51.44
/ea
$51.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Purple
- Overall Length 4.25 in
- Overall Width 12 in
- Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aztec
- MFR # 010-11-08
- Zoro # G607471194
- Country of Origin United States
- Category Carts, Caddies & Accessories
Dimensions
Overall Length | 4.25 in |
Overall Width | 12 in |
Height | 6 in |
Details
Color | Purple |
Item | Tool Holster |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER dustbuster(R) AdvancedClean(TM) Wet/Dry Cordless Hand Vacuum (HLWVA325J21)
- TENNANT Rotary Brush, 32" Machine, 16" Brush, Round (1246598)
- CHASE Metered Air Freshener Spring, 7oz., PK12 (438-5318)
- SCOTT Standard, 1000 Sheets, White, 20 PK (20032)
- AZTEC Samurai BOAB Pink (010-11-02)
- AZTEC Samurai BOAB Safety Orange (010-11-12)
- IMPACT PRODUCTS Maids' Basket, Plastic, 11"x12-1/4"x5", 6PK, Gray (IMP1803CT)
- RUBBERMAID COMMERCIAL Optional Locking Cabinet, Yellow (FG618100YEL)
- REMCO Tool Wall Bracket, 3 1/4 in L, Red (10144)
- REMCO Tool Wall Bracket, 3 1/4 in L, White (10145)
- VIKAN Tool Wall Bracket, 3 1/4 in L, White (10135)
- Aztec Carts, Caddies & Accessories