Shop All Carts, Caddies & Accessories
Aztec
Samurai BOAB Pink
Mfr # 010-11-02
Zoro # G207471198
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 in
- Overall Width 6 in
- Height 4.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aztec
- MFR # 010-11-02
- Zoro # G207471198
- Country of Origin United States
- Category Carts, Caddies & Accessories
Dimensions
Overall Length | 12 in |
Overall Width | 6 in |
Height | 4.25 in |
Details
Color | Pink |
Item | Tool Holster |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Prep Critic Task Wipe Dispos LowLint Wipe WHT 8/Cs (06151)
- BEST SANITIZERS Cleaner, Disinfectant and Sanitizer, 5 gal. Pail, Alcohol (SS10002-BSS)
- WEIMAN PRODUCTS Goo Gone Citrus Scent Kitchen Degreaser 14 oz Liquid (2047)
- WEILER 18" Floor Squeegee, Straight, Metal Frame, Heavy-Duty Rubber Blade (45506)
- AZTEC Samurai BOAB Safety Orange (010-11-12)
- RUBBERMAID COMMERCIAL Replacement Bag, 10-1/2 in. W, Yllw, Vinyl (1966881)
- CLEAN CHOICE 16 oz Can Crusher (CL1638624)
- STALWART Stalwart 75-ST6059 Shovel; Rake & Tool Holder with Hooks - Gray (75-ST6059)
- WOMANSWORK Womanswork Bucket Caddy, 12 pockets, Cordura Nylon (500GP)
- RUBBERMAID COMMERCIAL Window Cleaning System, Plastic, 6-1/4 In. (FG9W0400BLA)
- IMPACT PRODUCTS Maids' Basket, Plastic, 11"x12-1/4"x5", Gray (IMP1803)
- Aztec Carts, Caddies & Accessories