Shop All Carts, Caddies & Accessories
Aztec
Samurai BOAB Black
Mfr # 010-11-01
Zoro # G307471197
product price: $51.44
/ea
$51.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 in
- Overall Width 6 in
- Height 4.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aztec
- MFR # 010-11-01
- Zoro # G307471197
- Country of Origin United States
- Category Carts, Caddies & Accessories
Dimensions
Overall Length | 12 in |
Overall Width | 6 in |
Height | 4.25 in |
Details
Color | Black |
Item | Tool Holster |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HTH HTH 8396657 1 lbs Ultimate Granule Shock - Pack of 15 (8396657)
- RUBBERMAID COMMERCIAL Plastic Block Floor Scrub, 10" L Brush, Blue (RCP633700BE)
- QUICKIE Bulldozer Polypropylene 18 in. Multi-Surface Push Broom (628)
- R & R TEXTILE Hand Towel 16"x27" White, 12PK (X02300)
- AZTEC Samurai BOAB Pink (010-11-02)
- AZTEC Samurai BOAB Safety Orange (010-11-12)
- RUBBERMAID COMMERCIAL Locking Cabinet, For Rubbermaid Commercial Cleaning Carts, Yellow (FG618100YEL)
- PULEX Tubex Holster Replacement Clip (CINT70011)
- IMPACT PRODUCTS PUMP, 1OZ, 5GAL PAIL (904AEA)
- RUBBERMAID COMMERCIAL Door Kit Hospitality Cart Accessories (FG619700BLA)
- COMMAND Spray Bottle Holder, 2.34 x 1.69 x 3.34, White, 2 Hangers/4 Strips/Pack (17009-2ES)
- Aztec Carts, Caddies & Accessories