Shop All Rod Ends
Aztec Lifting Hardware
Yoke End, 1020 Carbon Steel, Plain, 5/8" Thrd Sz, 4-15/16 in Overall Lg
Mfr # YK58-11
Zoro # G000443750
product price: $10.95
/ea
Sold in multiples of 3 for $32.85
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 1020 Carbon Steel
- Finish Plain
- Thread Size 5/8"
- Length 4-15/16 in
- Type Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aztec Lifting Hardware
- MFR # YK58-11
- Zoro # G000443750
- Country of Origin China
- Category Rod Ends
Dimensions
Thread Size | 5/8" |
Length | 4-15/16 in |
Inside Diameter | .625" (5/8) |
Details
Item | Yoke End |
Material | 1020 Carbon Steel |
Finish | Plain |
Type | Adjustable |
Description
Yoke End-Adjustable. Yoke End 5/8-11 x 4-15/16, 5/8 PH, RH SC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt Without Shoulder, 3/4"-10, 2 in Shank, 1-1/2 in ID, Steel, Plain (K2008-LT)
- DEWALT Zamac Nailin Nail Drive Anchor, 1/4" Dia., 1" L, Alloy Steel Zinc Plated, 100 PK (02808-PWR)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 23/64 in L, Aluminum Body, 100 PK (1889PK)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07410.019.0050)
- AZTEC LIFTING HARDWARE Yoke End, 1020 Carbon Steel, Plain, 5/8" Thrd Sz, 4-15/16 in Overall Lg (YK58-18)
- AZTEC LIFTING HARDWARE Yoke End, 1020 Carbon Steel, Zinc Yellow Trivalent, 5/16" Thrd Sz, 2-1/4 in Overall Lg (YK56-24-YZ)
- AZTEC LIFTING HARDWARE Yoke End, 1020 Carbon Steel, Plain, 5/8" Thrd Sz, 4-15/16 in Overall Lg (YK58-11-LH)
- AZTEC LIFTING HARDWARE Yoke End, 1020 Carbon Steel, Plain, 1/2" Thrd Sz, 3 in Overall Lg (YK12-13)
- AZTEC LIFTING HARDWARE Yoke End, 1020 Carbon Steel, Plain, 3/8" Thrd Sz, 2-1/2 in Overall Lg (YK38-24-LH)
- AZTEC LIFTING HARDWARE Yoke End, 1020 Carbon Steel, Plain, 1/2" Thrd Sz, 3 in Overall Lg (YK12-13-LH)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB34-316)
- Aztec Lifting Hardware Rod Ends