Shop All Rod Ends
Aztec Lifting Hardware
Yoke End, 1020 Carbon Steel, Plain, 1/2" Thrd Sz, 3 in Overall Lg
Mfr # YK12-13
Zoro # G100444435
Sold in multiples of 6 for $28.14
$28.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 1020 Carbon Steel
- Finish Plain
- Thread Size 1/2"
- Length 3 in
- Type Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aztec Lifting Hardware
- MFR # YK12-13
- Zoro # G100444435
- Country of Origin China
- Category Rod Ends
Dimensions
Thread Size | 1/2" |
Length | 3 in |
Inside Diameter | .500" (1/2) |
Details
Item | Yoke End |
Material | 1020 Carbon Steel |
Finish | Plain |
Type | Adjustable |
Description
Yoke End-Adjustable. Yoke End 1/2-13 x 3, 1/2 PH, RH SC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 3 in Shoulder Lg, Alloy Steel, 5 PK (U07111.031.0300)
- ZORO SELECT Rod Hanger Wedge Anchor, 1/2" Dia., 2-3/8" L, Steel Plain, 4 PK (38DWG)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1-1/2 in L, 7/16 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRP042488GR)
- MIDWEST FASTENER Short Lag Shield, 1/2" Dia, 2-1/2" L, Steel Zinc Plated, 2 PK (38305)
- AZTEC LIFTING HARDWARE Yoke End, 1020 Carbon Steel, Plain, 3/8" Thrd Sz, 2-1/2 in Overall Lg (YK38-16)
- AZTEC LIFTING HARDWARE Yoke End, 1020 Carbon Steel, Zinc Yellow Trivalent, 5/16" Thrd Sz, 2-1/4 in Overall Lg (YK56-24-YZ)
- AZTEC LIFTING HARDWARE Yoke End, 1020 Carbon Steel, Plain, 3/4" Thrd Sz, 6-1/6 in Overall Lg (YK34-10)
- AZTEC LIFTING HARDWARE Yoke End, 1020 Carbon Steel, Plain, 3/8" Thrd Sz, 2-1/2 in Overall Lg (YK38-24)
- AZTEC LIFTING HARDWARE Yoke End, 1020 Carbon Steel, Zinc Clear Trivalent, 3/8" Thrd Sz, 2-1/2 in Overall Lg (YK38-24-ZP)
- AZTEC LIFTING HARDWARE Yoke End, 1020 Carbon Steel, Plain, 5/8" Thrd Sz, 4-15/16 in Overall Lg (YK58-18)
- KEN FORGING Rod End Blank, 316 Stainless Steel, Plain, Not Applicable Thrd Lg, 3-1/2 in Overall Lg (1A-316SS)
- Aztec Lifting Hardware Rod Ends