Shop All Eye Nuts
Aztec Lifting Hardware
Round Eye Nut, M16-2.00 Thread Size, Carbon Steel, Plain
Mfr # DIN216
Zoro # G300399818
product price: $2.95
/ea
Sold in multiples of 8 for $23.60
$23.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Shape Round
- Material Carbon Steel
- Finish Plain
- Working Load Limit 700 kg
- Eye Outside Diameter 63 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aztec Lifting Hardware
- MFR # DIN216
- Zoro # G300399818
- Country of Origin China
- Category Eye Nuts
Dimensions
Thread Size | M16-2.00 |
Eye Outside Diameter | 63 mm |
Overall Height | 62 mm |
Outside Diameter | M63.00 |
Eye inside Diameter | 35 mm |
Details
Item | Eye Nut |
Eye Shape | Round |
Material | Carbon Steel |
Finish | Plain |
Working Load Limit | 700 kg |
System of Measurement | Metric |
Description
Eye Nut-Metric. Lifting Eye Nut M16-2 DIN582 SC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/2"-13 Flange Bolt, Black Phosphate Steel, 1-1/4 in L, 25 PK (U04132.050.0125)
- X1 TOOLS Screw Anchor, 1-1/5" L, Alloy Steel, 36 PK (X1E-CON-ANC-DRY-1000x36)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length, 8 PK (67557)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 1-1/2 in Bd L, Aluminum Black Anodized, 1 in OD (SO-9150BL)
- AZTEC LIFTING HARDWARE Round Eye Nut, M14-2.00 Thread Size, Carbon Steel, Plain (DIN214)
- AZTEC LIFTING HARDWARE Round Eye Nut, 3/4"-10 Thread Size, 5/8 in Thread Lg, Carbon Steel, Zinc Clear Trivalent (ENS034-ZP)
- AZTEC LIFTING HARDWARE Round Eye Nut, 1/4"-20 Thread Size, 1/4 in Thread Lg, 18-8 Stainless Steel, Polished (SEN014)
- AZTEC LIFTING HARDWARE Round Eye Nut, 1/4"-20 Thread Size, 1/4 in Thread Lg, Carbon Steel, Hot Dipped Galvanized (ENG014)
- AZTEC LIFTING HARDWARE Round Eye Nut, 3/8"-16 Thread Size, 5/16 in Thread Lg, Carbon Steel, Plain (ENS038)
- AZTEC LIFTING HARDWARE Round Eye Nut, 3/8"-16 Thread Size, 5/16 in Thread Lg, Carbon Steel, Hot Dipped Galvanized (ENG038)
- G.L. HUYETT Round Eye Nut, 3/8"-16 Thread Size, Carbon Steel, Zinc Clear Trivalent (EN037-DIN210-ZP)
- Aztec Lifting Hardware Eye Nuts