Shop All Eye Nuts
Aztec Lifting Hardware
Round Eye Nut, M14-2.00 Thread Size, Carbon Steel, Plain
Mfr # DIN214
Zoro # G500399847
product price: $3.15
/ea
Sold in multiples of 10 for $31.50
$31.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Shape Round
- Material Carbon Steel
- Finish Plain
- Working Load Limit 490 kg
- Eye Outside Diameter 63 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aztec Lifting Hardware
- MFR # DIN214
- Zoro # G500399847
- Country of Origin China
- Category Eye Nuts
Dimensions
Thread Size | M14-2.00 |
Eye Outside Diameter | 63 mm |
Overall Height | 62 mm |
Outside Diameter | M63.00 |
Eye inside Diameter | 35 mm |
Details
Item | Eye Nut |
Eye Shape | Round |
Material | Carbon Steel |
Finish | Plain |
Working Load Limit | 490 kg |
System of Measurement | Metric |
Description
Eye Nut-Metric. Lifting Eye Nut M14-2 DIN582 SC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 36 in L, 1/2 in W, 1/2 in H (WWG310500050036)
- ZORO SELECT Class 8.8, M20-2.50 Flange Bolt, Zinc Yellow Steel, 50 mm L, 10 PK (M01256.200.0050)
- MIDWEST FASTENER #8-40 x 1/2 in Torx Fillister Machine Screw, Black Oxide Steel, 8 PK (32968)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Screw-Locking, #6-32 Thrd Sz, 18-8 Stainless Steel, 100 PK (A3585-06CN276)
- AZTEC LIFTING HARDWARE Round Eye Nut, 5/16"-18 Thread Size, 1/4 in Thread Lg, Carbon Steel, Hot Dipped Galvanized (ENG516)
- AZTEC LIFTING HARDWARE Round Eye Nut, 3/8"-16 Thread Size, 5/16 in Thread Lg, Carbon Steel, Hot Dipped Galvanized (ENG038)
- AZTEC LIFTING HARDWARE Round Eye Nut, 1/2"-13 Thread Size, 3/8 in Thread Lg, 18-8 Stainless Steel, Polished (SEN012)
- AZTEC LIFTING HARDWARE Round Eye Nut, 3/4"-10 Thread Size, 5/8 in Thread Lg, Carbon Steel, Zinc Clear Trivalent (ENS034-ZP)
- AZTEC LIFTING HARDWARE Round Eye Nut, M16-2.00 Thread Size, Carbon Steel, Plain (DIN216)
- AZTEC LIFTING HARDWARE Round Eye Nut, 3/8"-16 Thread Size, 5/16 in Thread Lg, Carbon Steel, Plain (ENS038)
- ZORO SELECT Round Eye Nut, M24-3.00 Thread Size, 20 mm Thread Lg, Steel, Zinc Plated (RN5822400-001P2)
- Aztec Lifting Hardware Eye Nuts