Shop All Eye Nuts
Aztec Lifting Hardware
Round Eye Nut, 5/8"-11 Thread Size, 1/2 in Thread Lg, Carbon Steel, Zinc Clear Trivalent
Mfr # ENS058-ZP
Zoro # G400399824
product price: $6.49
/ea
Sold in multiples of 4 for $25.96
$25.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Length 1/2 in
- Eye Shape Round
- Material Carbon Steel
- Finish Zinc Clear Trivalent
- Working Load Limit 3,600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aztec Lifting Hardware
- MFR # ENS058-ZP
- Zoro # G400399824
- Country of Origin China
- Category Eye Nuts
Dimensions
Thread Size | 5/8"-11 |
Thread Length | 1/2 in |
Eye Outside Diameter | 2-1/2 in |
Overall Height | 3-1/4 in |
Outside Diameter | 2.500" (2-1/2) |
Eye inside Diameter | 1-1/2 in |
Details
Item | Eye Nut |
Eye Shape | Round |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent |
Working Load Limit | 3,600 lb |
System of Measurement | Inch |
Description
Eye Nut-Standard. Lifting Eye Nut 5/8-11 Bail: 1/2 ZP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1/2 in L, 100 PK (U04104.031.0050)
- ZORO SELECT #4-40 x 5/16 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51140.011.0031)
- ZORO SELECT Self-Drilling Screw, 1/4" x 2 in, Zinc Plated Steel Hex Head External Hex Drive, 50 PK (U31810.025.0200)
- MIDWEST FASTENER Hex Nut, 7/16"-20, Steel, Grade 8, Zinc Yellow, 25 PK (03733)
- AZTEC LIFTING HARDWARE Round Eye Nut, 5/16"-18 Thread Size, 1/4 in Thread Lg, Carbon Steel, Plain (ENS516)
- AZTEC LIFTING HARDWARE Round Eye Nut, 3/8"-16 Thread Size, 5/16 in Thread Lg, Carbon Steel, Hot Dipped Galvanized (ENG038)
- AZTEC LIFTING HARDWARE Round Eye Nut, 3/4"-10 Thread Size, 5/8 in Thread Lg, Carbon Steel, Plain (ENS034)
- AZTEC LIFTING HARDWARE Round Eye Nut, 1/2"-13 Thread Size, 3/8 in Thread Lg, 18-8 Stainless Steel, Polished (SEN012)
- AZTEC LIFTING HARDWARE Round Eye Nut, 3/8"-16 Thread Size, 5/16 in Thread Lg, Carbon Steel, Zinc Clear Trivalent (ENS038-ZP)
- AZTEC LIFTING HARDWARE Round Eye Nut, 3/8"-16 Thread Size, 5/16 in Thread Lg, Carbon Steel, Plain (ENS038)
- KEN FORGING Oval Eye Nut, 1"-8 Thread Size, 1 in Thread Lg, Steel, Black Oxide (EN-10)
- Aztec Lifting Hardware Eye Nuts