Shop All Eye Nuts
Aztec Lifting Hardware
Round Eye Nut, 3/4"-10 Thread Size, 5/8 in Thread Lg, Carbon Steel, Hot Dipped Galvanized
Mfr # ENG034
Zoro # G200399840
product price: $6.99
/ea
Sold in multiples of 3 for $20.97
$20.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Length 5/8 in
- Eye Shape Round
- Material Carbon Steel
- Finish Hot Dipped Galvanized
- Working Load Limit 5,200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aztec Lifting Hardware
- MFR # ENG034
- Zoro # G200399840
- Country of Origin China
- Category Eye Nuts
Dimensions
Thread Size | 3/4"-10 |
Thread Length | 5/8 in |
Eye Outside Diameter | 3 in |
Overall Height | 3-15/16 in |
Outside Diameter | 3.000" (3) |
Eye inside Diameter | 1-3/4 in |
Details
Item | Eye Nut |
Eye Shape | Round |
Material | Carbon Steel |
Finish | Hot Dipped Galvanized |
Working Load Limit | 5,200 lb |
System of Measurement | Inch |
Description
Eye Nut-Standard. Lifting Eye Nut 3/4-10 Bail: 5/8 HDG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 2 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (09105)
- MIDWEST FASTENER Hex Nut, 1/4"-20, Zinc Plated (03670)
- ZORO SELECT #2-56 Socket Head Cap Screw, Black Oxide Steel, 1/8 in Length, 100 PK (U07000.008.0012)
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Yellow Steel, 12 mm L, 100 PK (M01230.060.0012)
- AZTEC LIFTING HARDWARE Round Eye Nut, 1/2"-13 Thread Size, 3/8 in Thread Lg, Carbon Steel, Hot Dipped Galvanized (ENG012)
- AZTEC LIFTING HARDWARE Round Eye Nut, 5/16"-18 Thread Size, 1/4 in Thread Lg, Carbon Steel, Hot Dipped Galvanized (ENG516)
- AZTEC LIFTING HARDWARE Round Eye Nut, 3/8"-16 Thread Size, 5/16 in Thread Lg, Carbon Steel, Hot Dipped Galvanized (ENG038)
- AZTEC LIFTING HARDWARE Round Eye Nut, 3/4"-10 Thread Size, 5/8 in Thread Lg, Carbon Steel, Plain (ENS034)
- AZTEC LIFTING HARDWARE Round Eye Nut, 5/8"-11 Thread Size, 1/2 in Thread Lg, Carbon Steel, Zinc Clear Trivalent (ENS058-ZP)
- AZTEC LIFTING HARDWARE Round Eye Nut, 5/16"-18 Thread Size, 1/4 in Thread Lg, Carbon Steel, Plain (ENS516)
- KEN FORGING Oval Eye Nut, 3/8"-16 Thread Size, 5/8 in Thread Lg, 316 Stainless Steel, Plain (EN-3-316SS)
- Aztec Lifting Hardware Eye Nuts