Shop All Eye Nuts
Aztec Lifting Hardware
Round Eye Nut, 1/4"-20 Thread Size, 1/4 in Thread Lg, Carbon Steel, Hot Dipped Galvanized
Mfr # ENG014
Zoro # G600399860
product price: $1.79
/ea
Sold in multiples of 15 for $26.85
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Length 1/4 in
- Eye Shape Round
- Material Carbon Steel
- Finish Hot Dipped Galvanized
- Working Load Limit 520 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aztec Lifting Hardware
- MFR # ENG014
- Zoro # G600399860
- Country of Origin China
- Category Eye Nuts
Dimensions
Thread Size | 1/4"-20 |
Thread Length | 1/4 in |
Eye Outside Diameter | 1-1/4 in |
Overall Height | 1-11/16 in |
Outside Diameter | 1.250" (1-1/4) |
Eye inside Diameter | 3/4 in |
Details
Item | Eye Nut |
Eye Shape | Round |
Material | Carbon Steel |
Finish | Hot Dipped Galvanized |
Working Load Limit | 520 lb |
System of Measurement | Inch |
Description
Eye Nut-Standard. Lifting Eye Nut 1/4-20 Bail: 1/4 HDG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 50 PK (U01210.025.0350)
- HILLMAN Deck Screw, #10 x 2-1/2 in, Steel, Flat Head, Torx Drive (42587)
- ZORO SELECT Fender Washer, Fits Bolt Size M16 , Steel Zinc Plated Finish, 25 PK (M38210.160.0001)
- TE-CO Flat Washer, Fits Bolt Size 1/2" , Steel Black Oxide Finish, 25 PK (42623)
- AZTEC LIFTING HARDWARE Round Eye Nut, 3/8"-16 Thread Size, 5/16 in Thread Lg, Carbon Steel, Hot Dipped Galvanized (ENG038)
- AZTEC LIFTING HARDWARE Round Eye Nut, 1/2"-13 Thread Size, 3/8 in Thread Lg, Carbon Steel, Hot Dipped Galvanized (ENG012)
- AZTEC LIFTING HARDWARE Round Eye Nut, 3/4"-10 Thread Size, 5/8 in Thread Lg, Carbon Steel, Hot Dipped Galvanized (ENG034)
- AZTEC LIFTING HARDWARE Round Eye Nut, 1/2"-13 Thread Size, 3/8 in Thread Lg, 18-8 Stainless Steel, Polished (SEN012)
- AZTEC LIFTING HARDWARE Round Eye Nut, 3/8"-16 Thread Size, 5/16 in Thread Lg, Carbon Steel, Zinc Clear Trivalent (ENS038-ZP)
- AZTEC LIFTING HARDWARE Round Eye Nut, 1/4"-20 Thread Size, 1/4 in Thread Lg, 18-8 Stainless Steel, Polished (SEN014)
- AZTEC LIFTING HARDWARE Round Eye Nut, 5/16"-18 Thread Size, 1/4 in Thread Lg, Carbon Steel, Hot Dipped Galvanized (ENG516)
- Aztec Lifting Hardware Eye Nuts