Shop All Eye Nuts
Aztec Lifting Hardware
Round Eye Nut, 1/2"-13 Thread Size, 3/8 in Thread Lg, Carbon Steel, Plain
Mfr # ENS012
Zoro # G600399822
Sold in multiples of 9 for $26.01
$26.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Length 3/8 in
- Eye Shape Round
- Material Carbon Steel
- Finish Plain
- Working Load Limit 2,250 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aztec Lifting Hardware
- MFR # ENS012
- Zoro # G600399822
- Country of Origin China
- Category Eye Nuts
Dimensions
Thread Size | 1/2"-13 |
Thread Length | 3/8 in |
Eye Outside Diameter | 2 in |
Overall Height | 2-9/16 in |
Outside Diameter | 2.000" (2) |
Eye inside Diameter | 1-1/4 in |
Details
Item | Eye Nut |
Eye Shape | Round |
Material | Carbon Steel |
Finish | Plain |
Working Load Limit | 2,250 lb |
System of Measurement | Inch |
Description
Eye Nut-Standard. Lifting Eye Nut 1/2-13 Bail: 3/8 SC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain 316 Stainless Steel, 3-1/4 in L, 10 PK (U55000.037.0325)
- L.H. DOTTIE 3/8"-16 Hex Head Cap Screw, Zinc Plated Carbon Steel, 1-1/4 in L, 100 PK (MB38114)
- J.W. WINCO Eye Bolt M12, 30 mm ID, Steel, Zinc Plated (580-M12-ST)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK (SC2205010-100P)
- AZTEC LIFTING HARDWARE Round Eye Nut, 3/4"-10 Thread Size, 5/8 in Thread Lg, Carbon Steel, Plain (ENS034)
- AZTEC LIFTING HARDWARE Round Eye Nut, 5/16"-18 Thread Size, 1/4 in Thread Lg, Carbon Steel, Plain (ENS516)
- AZTEC LIFTING HARDWARE Round Eye Nut, 3/8"-16 Thread Size, 5/16 in Thread Lg, Carbon Steel, Plain (ENS038)
- AZTEC LIFTING HARDWARE Round Eye Nut, 5/16"-18 Thread Size, 1/4 in Thread Lg, Carbon Steel, Hot Dipped Galvanized (ENG516)
- AZTEC LIFTING HARDWARE Round Eye Nut, 5/8"-11 Thread Size, 1/2 in Thread Lg, Carbon Steel, Zinc Clear Trivalent (ENS058-ZP)
- AZTEC LIFTING HARDWARE Round Eye Nut, M14-2.00 Thread Size, Carbon Steel, Plain (DIN214)
- KEN FORGING Oval Eye Nut, 1-1/4"-7 Thread Size, 2-7/32 in Thread Lg, Steel, Black Oxide (EN-12-HD)
- Aztec Lifting Hardware Eye Nuts