Shop All Eye Nuts
Aztec Lifting Hardware
Round Eye Nut, 1/2"-13 Thread Size, 3/8 in Thread Lg, Carbon Steel, Hot Dipped Galvanized
Mfr # ENG012
Zoro # G800399837
product price: $2.79
/ea
Sold in multiples of 8 for $22.32
$22.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Length 3/8 in
- Eye Shape Round
- Material Carbon Steel
- Finish Hot Dipped Galvanized
- Working Load Limit 2,250 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aztec Lifting Hardware
- MFR # ENG012
- Zoro # G800399837
- Country of Origin China
- Category Eye Nuts
Dimensions
Thread Size | 1/2"-13 |
Thread Length | 3/8 in |
Eye Outside Diameter | 2 in |
Overall Height | 2-9/16 in |
Outside Diameter | 2.000" (2) |
Eye inside Diameter | 1-1/4 in |
Details
Item | Eye Nut |
Eye Shape | Round |
Material | Carbon Steel |
Finish | Hot Dipped Galvanized |
Working Load Limit | 2,250 lb |
System of Measurement | Inch |
Description
Eye Nut-Standard. Lifting Eye Nut 1/2-13 Bail: 3/8 HDG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Cutting Screw, M2 x 8 mm, Trivalent Clear Chromate, Zinc Steel Pan Head Torx Drive, 25 PK (1PU85)
- DEWALT Collated Concrete Nail, 1-1/2 in L, 0.102 in, Zinc Plated, Flat Head, 15 Degrees, 1000 PK (DCN890150)
- ZORO SELECT Shoulder Screw, M10-1.50 Thr Sz, 16 mm Thr Lg, 50 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.120.0050)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Plain Stainless Steel, 60 mm Length, 10 PK (M51060.160.0060)
- AZTEC LIFTING HARDWARE Round Eye Nut, 1/4"-20 Thread Size, 1/4 in Thread Lg, Carbon Steel, Hot Dipped Galvanized (ENG014)
- AZTEC LIFTING HARDWARE Round Eye Nut, 3/4"-10 Thread Size, 5/8 in Thread Lg, Carbon Steel, Hot Dipped Galvanized (ENG034)
- AZTEC LIFTING HARDWARE Round Eye Nut, 5/16"-18 Thread Size, 1/4 in Thread Lg, Carbon Steel, Hot Dipped Galvanized (ENG516)
- AZTEC LIFTING HARDWARE Round Eye Nut, 1/2"-13 Thread Size, 3/8 in Thread Lg, Carbon Steel, Plain (ENS012)
- AZTEC LIFTING HARDWARE Round Eye Nut, 3/8"-16 Thread Size, 5/16 in Thread Lg, 18-8 Stainless Steel, Polished (SEN038)
- AZTEC LIFTING HARDWARE Round Eye Nut, 3/4"-10 Thread Size, 5/8 in Thread Lg, Carbon Steel, Plain (ENS034)
- ZORO SELECT Round Eye Nut, M30-3.50 Thread Size, 25 mm Thread Lg, Steel, Zinc Plated (RN5823000-001P2)
- Aztec Lifting Hardware Eye Nuts