Shop All Chain & Cable Hooks
Aztec Lifting Hardware
Hook Clevis Slip 5/16 G70 Alloy ZY w/L
Mfr # HCS516-G7L
Zoro # G800009903
product price: $6.55
/ea
Sold in multiples of 5 for $32.75
$32.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Hook Attachment Type Clevis Slip
- Working Load Limit 4700 lb
- Includes SS Latch
- Finish Zinc Yellow Trivalent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aztec Lifting Hardware
- MFR # HCS516-G7L
- Zoro # G800009903
- Country of Origin China
- Category Chain & Cable Hooks
Dimensions
Size | .312" (5/16) |
Inside Length | 2.250 in (2-1/4) |
Inside Width | 1.062 in (1-1/16) |
Details
Material | Alloy Steel |
Hook Attachment Type | Clevis Slip |
Working Load Limit | 4700 lb |
Includes | SS Latch |
Finish | Zinc Yellow Trivalent |
Description
Hooks-Slip Hook - Clevis Safety Latch. Hook Clevis Slip 5/16 G70 Alloy ZY w/L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 30' Yellow Ratchet Strap w/ Flat Snap Hook (5030FSH-Y)
- DAYTON Chain, Grade 80, 1/2 Size, 10 ft, 12,000 lb. (5WRR5)
- ZORO SELECT Caster Wheel, 6 in, 450 lb., Delrin Bearing (26Y383)
- SERVICE CASTER 8 Inch Kingpinless Green Poly on Steel Wheel Swivel Caster with Swivel Lock SCC (SCC-KP30S820-PUR-GB-BSL)
- AZTEC LIFTING HARDWARE Hook Clevis Grab 5/16 G70 Alloy ZY (HCG516-G7)
- AZTEC LIFTING HARDWARE Hook, Clevis Grab 1/2 G70 Alloy ZY (HCG012-G7)
- AZTEC LIFTING HARDWARE Hook Clevis Slip 1/4 G43 Self Colored (HCS014)
- AZTEC LIFTING HARDWARE Hook Clevis Grab 3/8 G70 Alloy ZY (HCG038-G7)
- AZTEC LIFTING HARDWARE Hook Clevis Slip 5/16 G43 ZP w/SS Latch (HCS516-L)
- AZTEC LIFTING HARDWARE Hook Clevis Slip 3/8 G43 ZP w/SS Latch (HCS038-L)
- VESTIL Mini Cable Swivel Hook Plate 1.5k (MINI-SH-7)
- Aztec Lifting Hardware Lifting Hardware