Shop All Chain & Cable Hooks
Aztec Lifting Hardware
Hook Clevis Slip 5/16 G70 Alloy ZY
Mfr # HCS516-G7
Zoro # G900010373
product price: $5.85
/ea
Sold in multiples of 5 for $29.25
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Hook Attachment Type Clevis Slip
- Working Load Limit 4700 lb
- Finish Zinc Yellow Trivalent
- Size .312" (5/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aztec Lifting Hardware
- MFR # HCS516-G7
- Zoro # G900010373
- Country of Origin China
- Category Chain & Cable Hooks
Dimensions
Size | .312" (5/16) |
Inside Length | 2.250 in (2-1/4) |
Inside Width | 1.062 in (1-1/16) |
Details
Material | Alloy Steel |
Hook Attachment Type | Clevis Slip |
Working Load Limit | 4700 lb |
Finish | Zinc Yellow Trivalent |
Description
Hooks-Slip Hook - Clevis. Hook Clevis Slip 5/16 G70 Alloy ZY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Multi Station Jib Crane - Transportable (JIB-P-10-10-8)
- ZORO SELECT Cube Truck, 3/4 cu. yd., 600 lb. Cap, Black (36FL02)
- DAYTON Drum Truck, 55 Gal, Steel, Rubber Wheel (34D644)
- ZORO SELECT Wire Rope Clip, 3/16 In, Forged Steel (4DV34)
- AZTEC LIFTING HARDWARE Hook Clevis Grab 7/16 G43 CS SC (HCG716)
- AZTEC LIFTING HARDWARE Hook Clevis Grab 1/4 G43 CS SC (HCG014)
- AZTEC LIFTING HARDWARE Hook Clevis Grab 3/8 G70 Alloy ZY (HCG038-G7)
- AZTEC LIFTING HARDWARE Hook Eye Grab 1/4 G43 CS SC (HEG014)
- AZTEC LIFTING HARDWARE Hook Clevis Grab 5/16 G70 Alloy ZY (HCG516-G7)
- AZTEC LIFTING HARDWARE Hook Clevis Slip 1/4 G43 Self Colored (HCS014)
- PEERLESS J Hook, 1-1/4 in., 2750 lb., Style B (JBA125)
- Aztec Lifting Hardware Lifting Hardware