Shop All Chain & Cable Hooks
Aztec Lifting Hardware
Hook Clevis Slip 5/16 G43 Self Colored
Mfr # HCS516
Zoro # G200010318
product price: $5.15
/ea
Sold in multiples of 5 for $25.75
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 1045 Carbon Steel
- Hook Attachment Type Clevis Slip
- Working Load Limit 2875 lb
- Finish Self Colored
- Size .312" (5/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aztec Lifting Hardware
- MFR # HCS516
- Zoro # G200010318
- Country of Origin China
- Category Chain & Cable Hooks
Dimensions
Size | .312" (5/16) |
Inside Length | 2.250 in (2-1/4) |
Inside Width | 1.062 in (1-1/16) |
Details
Material | 1045 Carbon Steel |
Hook Attachment Type | Clevis Slip |
Working Load Limit | 2875 lb |
Finish | Self Colored |
Description
Hooks-Slip Hook - Clevis. Hook Clevis Slip 5/16 G43 Self Colored
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Hand Chain Hoist W/ 15ft Lift, 1-1/2Ton (S90-150-15)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Poly, 3-1/2 in, 250 lb, C (4W911)
- FOOT MASTER Leveling Caster, 75 mm Nylon Wheel, 4 x 4-1/2 Plate, Swivel, 800 kg Cap, NBR Foot Pad, Ivory (GD-100-F-NYN-PUS)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 17BF (S17)
- AZTEC LIFTING HARDWARE Hook Clevis Slip 1/4 G43 Self Colored (HCS014)
- AZTEC LIFTING HARDWARE Hook Clevis Grab 5/16 G70 Alloy ZY (HCG516-G7)
- AZTEC LIFTING HARDWARE Hook Clevis Grab 3/8 G70 Alloy ZY (HCG038-G7)
- AZTEC LIFTING HARDWARE Hook, Clevis Grab 1/2 G70 Alloy ZY (HCG012-G7)
- AZTEC LIFTING HARDWARE Hook Clevis Grab 7/16 G43 CS SC (HCG716)
- AZTEC LIFTING HARDWARE Hook Clevis Grab 1/4 G43 CS SC (HCG014)
- ZORO SELECT Grab Hook, 15,000 lb. Work Load, Blue (8429620)
- Aztec Lifting Hardware Chain & Cable Hooks