Shop All Chain & Cable Hooks
Aztec Lifting Hardware
Hook Clevis Slip 3/8 G70 Alloy ZY w/L
Mfr # HCS038-G7L
Zoro # G400010330
product price: $9.25
/ea
Sold in multiples of 2 for $18.50
$18.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Hook Attachment Type Clevis Slip
- Working Load Limit 6600 lb
- Includes SS Latch
- Finish Zinc Yellow Trivalent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aztec Lifting Hardware
- MFR # HCS038-G7L
- Zoro # G400010330
- Country of Origin China
- Category Chain & Cable Hooks
Dimensions
Size | .375" (3/8) |
Inside Width | 1.312 in (1-5/16) |
Inside Length | 2.562 in (2-9/16) |
Details
Material | Alloy Steel |
Hook Attachment Type | Clevis Slip |
Working Load Limit | 6600 lb |
Includes | SS Latch |
Finish | Zinc Yellow Trivalent |
Description
Hooks-Slip Hook - Clevis Safety Latch. Hook Clevis Slip 3/8 G70 Alloy ZY w/L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Push Trolley, 115/230V, Yellow (SNERP010L-15)
- ZORO SELECT Caster Wheel, Cast Iron, 6 in., 1400 lb. (4DU78)
- LIFT-ALL Web Sling, Type 5, 4 ft L, 1 in W, Polyester, Yellow (EN1801DX4)
- CROSBY Anchor Shackle, Carbon Steel, 2000 lb. (1018419)
- AZTEC LIFTING HARDWARE Hook Clevis Grab 7/16 G43 CS SC (HCG716)
- AZTEC LIFTING HARDWARE Hook Clevis Grab 3/8 G70 Alloy ZY (HCG038-G7)
- AZTEC LIFTING HARDWARE Hook Clevis Grab 1/4 G43 CS SC (HCG014)
- AZTEC LIFTING HARDWARE Hook Clevis Slip 5/16 G43 ZP w/SS Latch (HCS516-L)
- AZTEC LIFTING HARDWARE Hook Clevis Grab 5/16 G70 Alloy ZY (HCG516-G7)
- AZTEC LIFTING HARDWARE Hook Clevis Slip 3/8 G43 ZP w/SS Latch (HCS038-L)
- MAZZELLA Crosby L-320AN S/C Alloy Hook Eye w/Latch, 7T WLL (1022435)
- Aztec Lifting Hardware Lifting Hardware